Wiremold - OFRBC-8 - 8' OFR Series Overfloor Raceway Base and Cover, Black

CAD$402.88 /8FT

Product code: WRMOFRBC8

Manufacturer: Legrand

Brand: Wiremold

Part Number: OFRBC-8

  In Stock in Gescan

Qty:
0 x8FT

Details

Cover: 0.040" (1.0mm) steel. Base: 0.080" (2.0mm) aluminum. Durable black powder coat finish. Divided into four channels. Packed one (1) 8' (2.4m) length of base and cover per carton. NOTE: Not recommended for use in high traffic areas.

UPC 786776175141
Color Black
Specification  Detailed Specifications