Wiremold - V4000C - 5' Legrand® Wiremold® 4000 Raceway Cover, Ivory

CAD$24.80 /5FT

Product code: WRMV4000C5

Manufacturer: Legrand

Brand: Wiremold

Part Number: V4000C

  In Stock in Gescan

Qty:
0 x5FT

Details

.040" (1.0mm) galvanized steel. Packed ten 5' (1.5m) lengths per carton. 4000C Cover is compatible with 6000 Base. Ivory

UPC 786776080353
Color Ivory
Material Galvanized Steel
Length 5'
Specification  Detailed Specifications