Wiremold - V4010DFO - Legrand Wiremold® 4000 Entrance End Fitting, Ivory

CAD$44.83

Product code: WRMV4010DFO

Manufacturer: Legrand

Brand: Wiremold

Part Number: V4010DFO

  In Stock in Gescan

Details

Full capacity entrance end fitting. Has concentric 3/4", 1", and 1 1/4" trade size KOs on end and bottom for feeding 4000 Series Raceway. Includes removable divider and 1 1/4" (32mm) bend radius control insert for UTP/STP and fiber cable installations. Ivory

UPC 786776014785
Color Ivory
UNSPSC 39121203
Material Steel
Length 6 ft
Specification  Detailed Specifications