Wiremold - V5700F - 18" Legrand Wiremold® 500/700 Flexible Section Fitting

CAD$41.59

Product code: WRMV5700F

Manufacturer: Legrand

Brand: Wiremold

Part Number: V5700F

  In Stock in Gescan

Details

For installing raceway around offsets, side bends, twisted turns, and curved surfaces. Wire fill capacity is the same as 500 and 700 Series Raceways. Consult factory for custom lengths. Maximum painted length 3' (915mm).

UPC 786776070262
Color Ivory
UNSPSC 39121203
Application(how its used) For installing raceway around offsets, side bends, twisted turns, and curved surfaces. Wire fill capacity is the same as 500 & 700 Series Raceways.
Material Steel
Specification  Detailed Specifications