Wiremold - V5737 - 4-3/4" 1 Gang Legrand Wiremold® 500/700 Open Base Extension Box Fitting, Ivory

CAD$20.68

Product code: WRMV5737

Manufacturer: Legrand

Brand: Wiremold

Part Number: V5737

  In Stock in Gescan

Details

Mounts onto 3 1/4" or 4" (83mm or 102mm) conduit boxex, or other recessed outlets. Cover accepts devices with mounting screw centers of 2 3/4", 3 1/2", or 4 1/16" (70mm, 89mm, or 103mm). Can be used with 5736 Blank Cover as a pull or junction box. Outside diameter 4 3/4" (121mm). Ivory

UPC 786776070408
Color Ivory
UNSPSC 39121203
Material Steel
Diameter 4 3/4 in
Specification  Detailed Specifications