Wiremold - V5751-2 - 15/16" Two-Gang Legrand Wiremold® 500/700 Flush Type Extension Adapter Fitting , Ivory

CAD$25.81

Product code: WRMV57512

Manufacturer: Legrand

Brand: Wiremold

Part Number: V5751-2

  In Stock in Gescan

Details

For extensions from existing flush switch and receptacle boxes. Larger gang boxes available by special order. Two-gang: 4 3/4" L x 4 3/4" W (121mm x 121mm). Accepts NEMA double-gang standard faceplates. Ivory

UPC 786776070606
Color Ivory
UNSPSC 39121203
Application(how its used) For extensions from existing flush switch and receptacle boxes
Material Steel
Length 4-3/4 in
Width 4-3/4 in
Specification  Detailed Specifications