Wiremold - V5786 - Legrand Wiremold® 500/700 Adjustable Offset Connector Fitting, Ivory

CAD$20.10

Product code: WRMV5786

Manufacturer: Legrand

Brand: Wiremold

Part Number: V5786

  In Stock in Gescan

Details

Eliminates need to offset raceway when connecting to surface type panel boxes. Adjustment from surface to center of bushings is 5/8" (15.9mm) minimum to 1 3/8" (35mm) maximum. When used as adjustable offset connector, break out metal between the two holes. When used with 700 Series Raceway, break out crescent twistout in cover. 1/2" trade size chase nipple and HICknut furnished. Ivory

UPC 786776070644
Color Ivory
UNSPSC 39121203
Material Steel
Length 2 1/4 in
Specification  Detailed Specifications