Wiremold - V700 - 3/4x21/32x0.04" Legrand Wiremold® 500/700 Series Small Raceway, Ivory

CAD$23.10 /10FT

Product code: WRMV700

Manufacturer: Legrand

Brand: Wiremold

Part Number: V700

  In Stock in Gescan

Qty:
0 x10FT

Details

Ivory 700 Series raceway from Wiremold is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish in 10 foot lengths. For 5' lengths order catalog numbers with the "-5" suffix. Finish - Ivory

UPC 786776070194
Color Ivory
UNSPSC 39121203
Certifications UL5 and ADA compliant
Application(how its used) Ideal for surface mounting small amounts of electrical wiring or communication cables.
Material Steel
Specification  Detailed Specifications