Wiremold - VC5733 - Legrand Wiremold® 500/700 Outlet Box Fitting, Ivory

CAD$25.74

Product code: WRMVC5733

Manufacturer: Legrand

Brand: Wiremold

Part Number: VC5733

  In Stock in Gescan

Details

Legrand Wiremold® 500/700 Outlet Box Fitting is designed for devices with mounting screw centers of 1 15/32", 1 5/8", 1 11/16", or 1 27/32" [37mm, 41mm, 44mm, or 46mm]. Will accept any device that mounts on "G" or "H" type conduit fittings. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "VC" to denote the Canadian versions. Product Series: 500, 700 Component Type: Boxes Material: Steel Capacity: Single-Channel

UPC 786776048353
Color Ivory
Application(how its used) Used for devices with mounting screw centers of 1 15/32", 1 5/8", 1 11/16", or 1 27/32" [37mm, 41mm, 44mm, or 46mm].
Material Steel
Specification  Detailed Specifications