Wiremold - VC5738 - 4-3/4" Legrand Wiremold® 500/700 Solid Base Fixture Box Fitting, Ivory

CAD$19.26

Product code: WRMVC5738

Manufacturer: Legrand

Brand: Wiremold

Part Number: VC5738

  In Stock in Gescan

Details

Description: Legrand Wiremold® 500/700 Solid Base Fixture Box Fitting is designed to be used to hang fixtures. Cover accepts devices with mounting screw centers of 2 3/4", 3 1/2", and 4 1/16" [70mm, 89mm, and 103mm]. Base has four holes for fixture studs, four 1/2" trade size KOs, and raised section for no-bolt fixture-stud. Use as a junction or pull box with 5736 Blank Cover. Outside diameter 4 3/4" [121mm]. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "VC" or the "WH" color suffix to "WHC" to denote the Canadian versions.

UPC 786776048414
Color Ivory
Material Steel
Specification  Detailed Specifications