Wiremold - VC5748S - 4-5/8x2-7/8x15/16" Legrand Wiremold® 500/700 Shallow Switch & Receptacle Box Fitting, Ivory

CAD$11.18

Product code: WRMVC5748S

Manufacturer: Legrand

Brand: Wiremold

Part Number: VC5748S

  In Stock in Gescan

Details

Description: For shallow type switch and duplex receptacles. Base has 1/2" trade size KOs. Accepts NEMA single-gang standard faceplates. NOTE: Certified to Canadian Safety Standards for sale in Canada. Product Series: 500, 700 Component Type: Boxes Material: Steel Capacity: Single-Channel

UPC 786776048629
Color Ivory
Special Features Capacity: Single-Channel
Certifications CSA certified
Application(how its used) For shallow type switch and duplex receptacles
Material Steel
Specification  Detailed Specifications