View as
  1. Legrand - OFRBC-8
    Product Code: WRMOFRBC8

    Cover: 0.040" (1.0mm) steel. Base: 0.080" (2.0mm) aluminum. Durable black powder coat finish. Divided into four channels. Packed one (1) 8' (2.4m) length of base and cover per carton. NOTE: Not recommended for use in high traffic areas.

    Learn More

      In Stock in Gescan

    CAD$402.88 /8FT
    Qty:
    0 x8FT
  2. Legrand - V5786
    Product Code: WRMV5786

    Eliminates need to offset raceway when connecting to surface type panel boxes. Adjustment from surface to center of bushings is 5/8" (15.9mm) minimum to 1 3/8" (35mm) maximum. When used as adjustable offset connector, break out metal between the two holes. When used with 700 Series Raceway, break out crescent twistout in cover. 1/2" ...

    Learn More

      In Stock in Gescan

    CAD$17.64
  3. Legrand - V5711LHA
    Product Code: WRMV5711LHA

    This ivory fitting allows 500 or 700 Series raceway to make 90 degree twist with a 90 degree left hand turn. An of this would be a transition from a sidewall to the edge of a door or window trim. A twistout in the cover allows the part to adapt from 500 to 700 Series Raceway. Finish - Ivory

    Learn More

      In Stock in Gescan

    CAD$8.09
  4. Legrand - V706
    Product Code: WRMV706

    Covers seam where two lengths of 700 Series Raceway come together. Ivory

    Learn More

      In Stock in Gescan

    CAD$0.94
  5. Legrand - V718
    Product Code: WRMV718

    This ivory fittinig allows 700 raceway to make a 90 degree turn at an outside corner. Finish - Ivory

    Learn More

      In Stock in Gescan

    CAD$3.75
  6. Legrand - G4017
    Product Code: WRMG4017

    90 degree internal corners. Fiber bushing included. Gray

    Learn More

      In Stock in Gescan

    CAD$31.41
  7. Legrand - V5715
    Product Code: WRMV5715

    Connects branches of 700 Series Raceway at right angles. When used with 700 Series Raceway, break out crescent twistout in cover. Ivory

    Learn More

      In Stock in Gescan

    CAD$7.27
  8. Legrand - V5751-2
    Product Code: WRMV57512

    For extensions from existing flush switch and receptacle boxes. Larger gang boxes available by special order. Two-gang: 4 3/4" L x 4 3/4" W (121mm x 121mm). Accepts NEMA double-gang standard faceplates. Ivory

    Learn More

      In Stock in Gescan

    CAD$22.64
  9. Legrand - CV2048
    Product Code: WRMCV2048

    Cover has twistouts for 2000, 500 and 700 Series Raceways. Base has 1/2" trade size KO and rectangular KO for extension to wall box. Base has #10 threaded hole for ground connection. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the &quo...

    Learn More

      In Stock in Gescan

    CAD$15.46
  10. Legrand - CV4047RX
    Product Code: WRMCV4047RX

    Accepts rectangular GFCI, Surge and Decorator style devices. Does not accept 5507 Series Faceplates. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions. Product Serie...

    Learn More

      In Stock in Gescan

    CAD$15.46
  11. Legrand - V5700F
    Product Code: WRMV5700F

    For installing raceway around offsets, side bends, twisted turns, and curved surfaces. Wire fill capacity is the same as 500 and 700 Series Raceways. Consult factory for custom lengths. Maximum painted length 3' (915mm).

    Learn More

      In Stock in Gescan

    CAD$36.48
  12. Legrand - V4010DFO
    Product Code: WRMV4010DFO

    Full capacity entrance end fitting. Has concentric 3/4", 1", and 1 1/4" trade size KOs on end and bottom for feeding 4000 Series Raceway. Includes removable divider and 1 1/4" (32mm) bend radius control insert for UTP/STP and fiber cable installations. Ivory

    Learn More

      In Stock in Gescan

    CAD$44.83
  13. Legrand - G4000WC
    Product Code: WRMG4000WC

    Holds conductors in place. (Galvanized)

    Learn More

      In Stock in Gescan

    CAD$4.31
  14. Legrand - V700-5
    Product Code: WRMV7005

    Ivory 700 Series raceway from Wiremold is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish in 5 foot lengths. Finish - Ivory

    Learn More

      In Stock in Gescan

    CAD$15.00 /5FT
    Qty:
    0 x5FT
  15. Legrand - 1585
    Product Code: WRM1585

    For connecting 1/2" trade size conduit or armored cable to 1500 Series Raceway.

    Learn More

     Available from Manufacturer

    CAD$14.01
  16. Legrand - 5791
    Product Code: WRM5791

    Connects 1/2" trade size EMT to 5700 Series rectangular and round device boxes (except 5733). Derates the fill capacity of the EMT.

    Learn More

     Available from Manufacturer

    CAD$5.86
  17. Legrand - 2017TC
    Product Code: WRM2017TC

    Can be used as inside corner coupling or as coupling and straight thru fitting. Furnished with one fiber bushing.

    Learn More

      In Stock in Gescan

    CAD$3.35
  18. Legrand - CV4050
    Product Code: WRMCV4050

    DESCRIPTION CV4050 PLASTIC DEVICE MOUNTING PLATE-IVORY

    Learn More

     Available from Manufacturer

    CAD$29.86
  19. Legrand - 702
    Product Code: WRM702

    Protects wires from abrasion. Slips into open end of 700 Series Raceway.

    Learn More

      In Stock in Gescan

    CAD$0.66
  20. Legrand - V3010B
    Product Code: WRMV3010B

    Closes off open end of 3000 Series Raceway. Has concentric 1/2" and 3/4" trade size KOs. Ivory

    Learn More

     Available from Manufacturer

    CAD$5.18
  21. Legrand - VC5733
    Product Code: WRMVC5733

    Legrand Wiremold® 500/700 Outlet Box Fitting is designed for devices with mounting screw centers of 1 15/32", 1 5/8", 1 11/16", or 1 27/32" [37mm, 41mm, 44mm, or 46mm]. Will accept any device that mounts on "G" or "H" type conduit fittings. NOTE: Certified to Canadian Safety Standards for sale in Canada. Whe...

    Learn More

      In Stock in Gescan

    CAD$22.59
  22. Legrand - G4014A
    Product Code: WRMG4014A

    Base has two concentric 1", 3/4", and 1/2" trade size KOs, two concentric 1 1/4", and 1" Kos (undivided only), and two rectangular 2 9/16" x 1 11/16" KOs. Gray

    Learn More

     Available from Manufacturer

    CAD$89.12
  23. Legrand - 5000B
    Product Code: WRM5000B

    This base has an integral divider forming two channels for power and low-voltage separation. It is supplied in 8' (2.44m) lengths, packed 80' (24.4m) per carton. (Base is not visible in a typical finished installation.)

    Learn More

     Out of Stock

    CAD$36.20 /5FT
  24. Legrand - V500GGKIT
    Product Code: WRMV500GGKIT

    Wiremold V500 Series Raceway Grab n Go Kits eliminate the hassle of ordering and locating the accessories and fittings needed for quick raceway installations. Each Grab n Go Kit includes an assortment of the standard raceway fittings, fasteners and accessories needed to complete a typical installation. Fittings are separated by part number into ind...

    Learn More

     Available from Manufacturer

    CAD$72.91
View as