View as
  1. Legrand - V5752
    Product Code: WRMV5752

    For surface mounting of alarm devices and safety signals designed to fit into 4" (102mm) square back boxes. Cover has three raceway twistouts on each side. Base has 1/2" and 1" concentric and single-gang box KOs. R5752 has red finish. Accepts NEMA double-gang standard faceplates.

    Learn More

      In Stock in Gescan

    CAD$21.79
  2. Legrand - V4018
    Product Code: WRMV4018

    90 degree external corners for 4000 Series. Finish - Ivory

    Learn More

      In Stock in Gescan

    CAD$68.53
  3. Legrand - V5760
    Product Code: WRMV5760

    Extension for existing flush switch and receptacle boxes to blank original outlet. Closed base version available as a special order.

    Learn More

     Available from Manufacturer

    CAD$13.51
  4. Legrand - G6000B-10
    Product Code: WRMG6000B10

    .054" (13.7mm) galvanized steel. Base has two 9/32" (7.1mm) diameter trade size KOs, 1 1/4" (32mm) from each end and on centers of approximately 18" (457mm) throughout. No KOs on . Packed two 10' (3m) lengths per carton. Gray

    Learn More

      In Stock in Gescan

    CAD$171.30 /10FT
    Qty:
    0 x10FT
  5. Legrand - G6010B
    Product Code: WRMG6010B

    For closing open end of 6000 Series Raceway. Gray

    Learn More

      In Stock in Gescan

    CAD$17.57
  6. Canadian Electrical Raceways - C1-4EB4
    Product Code: CERC14EB4

    Designed to protect wiring in applications where dust, dirt, oil and water are not serious problems. Open on one side for lay in installation. CONSTRUCTION: - CSA certified - Code gauge cold rolled steel - Phosphated then polyester powder coated - Standard color ASA61 Gray

    Learn More

     Available from Manufacturer

    CAD$3.92
  7. Legrand - DSDWNR-BK
    Product Code: WRMDSDWNRBK

    Installs 15A and 20A decorator style receptacles, GFCI and Surge devices into DS4000 Series Raceway in a downward facing, protected position. Black

    Learn More

     Available from Manufacturer

    CAD$54.52
  8. Legrand - DS4010B-BK
    Product Code: WRMDS4010BBK

    For closing open end of DS4000B Raceway Base. Has two 3/4" and 1" trade size KOs. Black

    Learn More

     Available from Manufacturer

    CAD$36.34
  9. Legrand - DS4000C-BK
    Product Code: WRMDS4000CBK

    .040" (1.0mm) galvanized steel. Packed eight 5' (1.5m) lengths per carton. Four 5' (1.5m) cover sections required for each 10' (3.05m) section of base. Black

    Learn More

     Available from Manufacturer

    CAD$21.85 /5FT
    Qty:
    0 x5FT
  10. Legrand - V3000CE
    Product Code: WRMV3000CE

    .040” (1.0mm) steel. Packed in twenty 5’ (1.5m) lengths, 100’ (31m) per carton. Ivory

    Learn More

      In Stock in Gescan

    CAD$14.40 /5FT
    Qty:
    0 x5FT
  11. Legrand - V5719
    Product Code: WRMV5719

    For feeding raceway from ceiling or floor. Allows for ample splice room. Base has 1/2" trade size KO. Ivory

    Learn More

     Available from Manufacturer

    CAD$27.80
  12. Legrand - 1517
    Product Code: WRM1517

    For internal 90 degree corners.

    Learn More

      In Stock in Gescan

    CAD$11.19
  13. Legrand - DS4047D-DV
    Product Code: WRMDS4047DDV

    For 15A and 20A duplex receptacles or 106 style data frames. Designer Ivory

    Learn More

     Available from Manufacturer

    CAD$25.97
  14. Legrand - DS4018-DG
    Product Code: WRMDS4018DG

    90 degree full capacity divided external elbow that provides a 2" (51mm) cable bend radius for fiber optic/UTP/STP installations. One pair of DS4001 Couplings included. Designer Gray

    Learn More

     Available from Manufacturer

    CAD$142.80
  15. Legrand - DS4000WC
    Product Code: WRMDS4000WC

    Holds conductors in place.

    Learn More

      In Stock in Gescan

    CAD$3.03
  16. Legrand - CV4047WX
    Product Code: WRMCV4047WX

    Legrand Wiremold® 4047 Two-Gang Cover includes one Pass & Seymour Duplex Receptacle with 12" wire leads installed on bracket. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote t...

    Learn More

     Available from Manufacturer

    CAD$26.20
  17. Legrand - CG4047BB
    Product Code: WRMCG4047BB

    Accepts 15A and 20A duplex receptacles and 106 style frames. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions. Product Series: 4000 Component Type: Brackets & P...

    Learn More

      In Stock in Gescan

    CAD$20.83
  18. Legrand - CG3048R
    Product Code: WRMCG3048R

    Installs commercially available 15A and 20A rectangular receptacles into 3000 Series Raceway. G3007C Device Bracket included. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadia...

    Learn More

     Available from Manufacturer

    CAD$20.46
  19. Legrand - 2611
    Product Code: WRM2611

    For right angle turns on the same surface.

    Learn More

     Available from Manufacturer

    CAD$17.67
  20. Legrand - KP2345-15
    Product Code: WRMKP2345

    Description: The deQuorum Worksurface Portal is designed to allow wires and cables to exit the device while the extremely professional Black or Stainless finish cover is closed and flush with the table. Optional "Open System Modules" are available to accept a variety of communications connection outlets. The deQuorum Flip-Up power and dat...

    Learn More

      Limited quantity: 1 In Stock

    CAD$142.82
  21. Legrand - DS4011-BK
    Product Code: WRMDS4011BK

    90 degree flat corner for new lay-in or pull-through installations. Black

    Learn More

     Available from Manufacturer

    CAD$111.64
  22. Legrand - DSDWNR-DV
    Product Code: WRMDSDWNRDV

    Installs 15A and 20A decorator style receptacles, GFCI and Surge devices into DS4000 Series Raceway in a downward facing, protected position. Designer Ivory

    Learn More

     Available from Manufacturer

    CAD$54.52
  23. Legrand - G3000B
    Product Code: WRMG3000B

    .040” (1.0mm) steel. Packed in ten 10’ (3m) lengths, 100’ (31m) per carton. Base sections have predrilled 1/2” and 3/4” trade size entrance KOs and 9/32” (7.1mm) dia. mounting screw KOs on approx. 9 3/8” (238mm) centers. Gray

    Learn More

     Available from Manufacturer

    CAD$55.60 /10FT
    Qty:
    0 x10FT
  24. Legrand - G3000CE
    Product Code: WRMG3000CE

    .040” (1.0mm) steel. Packed in twenty 5’ (1.5m) lengths, 100’ (31m) per carton. Gray

    Learn More

     Available from Manufacturer

    CAD$14.40 /5FT
    Qty:
    0 x5FT
View as