View as
  1. Legrand - V506
    Product Code: WRMV506

    Covers seam where two lengths of 500 Series Raceway come together.

    Learn More

      In Stock in Gescan

    CAD$7.60 /10
  2. Legrand - VC5748-2
    Product Code: WRMVC57482

    Description: Legrand Wiremold® 500/700 Two-Gang Switch & Receptacle Box Fitting is used for deep switches and receptacles. Base has two 1/2" trade size KOs. Larger gang boxes available by special order. Two-gang: 4 3/4" L x 4 3/4" W [121mm x 121mm]. Accepts NEMA double-gang standard faceplates. NOTE: Certified to Canadian Safety...

    Learn More

      In Stock in Gescan

    CAD$23.65
  3. Legrand - V711
    Product Code: WRMV711

    This ivory fitting allows 700 raceway to make a 90 degree turn on same surface or wall. Finish - Ivory

    Learn More

      In Stock in Gescan

    CAD$3.17
  4. Legrand - VC5744
    Product Code: WRMVC5744

    Description: For deep devices such as momentary contact, remote control switches, and hospital signaling system devices. Base has 1/2" trade size KOs. Larger gang boxes available by special order. Single-gang: 4 5/8" L x 2 7/8" W [117mm x 73mm]. Accepts NEMA single-gang standard faceplates. NOTE: Certified to Canadian Safety Standard...

    Learn More

      In Stock in Gescan

    CAD$31.15
  5. Legrand - CG4047RF
    Product Code: WRMCG4047RF

    Accepts rectangular GFCI, Surge and Decorator style devices, modular furniture adapters and RJ45s. Does not accept 5507 Series Faceplates. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denot...

    Learn More

      In Stock in Gescan

    CAD$20.83
  6. Legrand - VC5745
    Product Code: WRMVC5745

    Description: Connects to surface runs of 1/2" trade size conduit. Cover has 1/2" trade size KOs and two raceway twistouts on one end and three raceway twistouts on opposite end, two 1/2" KOs and a raceway twistout on each side. Base has two 1/2" trade size KOs. Larger gang boxes are available by special order. Accepts NEMA singl...

    Learn More

      In Stock in Gescan

    CAD$13.30
  7. Legrand - VC5744S
    Product Code: WRMVC5744S

    Description: Designed especially for use in the installation of signal system and alarm wiring. Base has 1/2" trade size KOs. Larger gang boxes available by special order. Single-gang: 4 5/8" L x 2 7/8" W [117mm x 73mm]. Accepts NEMA single-gang standard faceplates. NOTE: Certified to Canadian Safety Standards for sale in Canada. Whe...

    Learn More

     Available from Manufacturer

    CAD$29.47
  8. Legrand - 25DTP-415-DG
    Product Code: WRM25DTP415DG

    Two-compartment pole (power and communications). Nominal material thickness .030" [0.8mm]. Ivory or gray bootbase. Factory wired with fed-spec general grade 20A 125V duplex style receptacles. An 8" [203mm] cover at top front of pole is removable for making power wiring connections. KOs provided in removable cover for RJ11/RJ45 and modular...

    Learn More

      In Stock in Gescan

    CAD$152.23
  9. Legrand - 4001A
    Product Code: WRM4001A

    Joins lengths of 4000B Raceway Base. Sold in pairs. (Galvanized)

    Learn More

      In Stock in Gescan

    CAD$9.41
  10. Legrand - V500-5
    Product Code: WRMV5005

    Ivory 500 Series raceway from Wiremold is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish in 5 foot lengths. Finish - Ivory

    Learn More

      In Stock in Gescan

    CAD$13.35 /5FT
    Qty:
    0 x5FT
  11. Legrand - VC5747-2
    Product Code: WRMVC57472

    Description: Legrand Wiremold® 500/700 Two-Gang Shallow Switch & Receptacle Box Fitting is designed for standard shallow switches and receptacles including single-gang combination devices. Base has two 1/2" trade size KOs. Larger gang boxes available by special order. Two-gang: 4 3/4" L x 4 3/4" W [121mm x 121mm]. Accepts NEMA d...

    Learn More

      In Stock in Gescan

    CAD$21.06
  12. Legrand - VC5741
    Product Code: WRMVC5741

    Description: Legrand Wiremold® 500/700 Switch & Receptacle Box Fitting is for shallow type switches (three-way, single, and double pole) and receptacles, including three-wire HICking receptacles and single-gang combination devices. Base has 1/2" trade size Kos. Position of twistouts on ends permits running raceways close to interior trim....

    Learn More

      In Stock in Gescan

    CAD$13.61
  13. Legrand - V717
    Product Code: WRMV717

    This ivory fittinig allows 700 raceway to make a 90 degree turn at an inside corner. Finish - Ivory

    Learn More

      In Stock in Gescan

    CAD$4.34
  14. Legrand - V4010B
    Product Code: WRMV4010B

    Closes off open end of 4000 Series Raceway. Has two 1/2" trade size KOs to facilitate end feeding. Ivory

    Learn More

      In Stock in Gescan

    CAD$12.15
  15. Legrand - 25DTC-4-DG
    Product Code: WRM25DTC4DG

    Two sections of a two-compartment pole (5' 4" [1.626m] base and 5' [1.52m] extender) assembles to form a 10' 4" [3.148m] pole. Nominal material thickness .040" [1.0mm]. Ivory or gray boot base. Furnished unwired without outlets. Mounting hardware, entrance end plate and ceiling trim plate furnished. An 8" [203mm] cover at top of...

    Learn More

      In Stock in Gescan

    Call for Price
  16. Legrand - V5737A
    Product Code: WRMV5737A

    Description: Mounts onto 3 1/4" or 4" (83mm or 102mm) conduit boxex, or other recessed outlets. Cover accepts devices with mounting screw centers of 2 3/4", 3 1/2", or 4 1/16" (70mm, 89mm, or 103mm). Can be used with 5736 Blank Cover as a pull or junction box. Outside diameter 5 1/2" (140mm). Product Series: 500, 700 C...

    Learn More

      In Stock in Gescan

    CAD$21.35
  17. Legrand - V704
    Product Code: WRMV704

    Converts to one hole by breaking off at score. Lanced tab holds strap in place while fastening to surface. Ivory

    Learn More

      In Stock in Gescan

    CAD$0.84
  18. Legrand - V5751A
    Product Code: WRMV5751A

    For deep extensions from existing wall boxes. Accepts NEMA single-gang standard faceplates. Ivory

    Learn More

      In Stock in Gescan

    CAD$13.96
  19. Legrand - 5701
    Product Code: WRM5701

    Joins and supports lengths of 500 or 700 Series Raceway. One coupling included with each length of raceway.

    Learn More

      In Stock in Gescan

    CAD$0.80
  20. Legrand - V4000C
    Product Code: WRMV4000C5

    .040" (1.0mm) galvanized steel. Packed ten 5' (1.5m) lengths per carton. 4000C Cover is compatible with 6000 Base. Ivory

    Learn More

      In Stock in Gescan

    CAD$24.80 /5FT
    Qty:
    0 x5FT
  21. Legrand - CG4047RX
    Product Code: WRMCG4047RX

    Legrand Wiremold® 4047 Two-Gang Cover Single Rectangular Opening accepts rectangular GFCI, Surge and Decorator style devices. Does not accept 5507 Series Faceplates. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefi...

    Learn More

      In Stock in Gescan

    CAD$15.46
  22. Legrand - V4000B
    Product Code: WRMV4000B

    .054" [13.7mm] galvanized steel. Packed five 10' [3m] lengths per carton. Base has two 9/32" [7.1mm] diameter KOs on centers of approximately 18" [457mm] throughout. No KOs on 1 1/4" [32mm] from each end. Wiremold® 4000® Series Raceway is the work horse of surface raceway systems. 4000 Series Raceway can be divided for multi-s...

    Learn More

      In Stock in Gescan

    Call for Price
  23. Legrand - RC4ATCBK
    Product Code: WRMRC4ATCBK

    Unit includes four prewired 20A receptacles. Each duplex receptacle is wired as separate circuit. The duplex can be wired as a standard receptacle or isolated ground. Finish flange available in gray (GY), black (BK), ivory (VY) or brushed metal finishes in aluminum (AL), and brass (BS). Aluminum and brass flanges shipped with black slide cover. Bra...

    Learn More

      In Stock in Gescan

    CAD$517.72
  24. Legrand - G4010DFO
    Product Code: WRMG4010DFO

    Full capacity entrance end fitting. Has concentric 3/4", 1", and 1 1/4" trade size KOs on end and bottom for feeding 4000 Series Raceway. Includes removable divider and 1 1/4" (32mm) bend radius control insert for UTP/STP and fiber cable installations. Gray

    Learn More

      In Stock in Gescan

    CAD$44.83
View as