View as
  1. Legrand - V5786
    Product Code: WRMV5786

    Eliminates need to offset raceway when connecting to surface type panel boxes. Adjustment from surface to center of bushings is 5/8" (15.9mm) minimum to 1 3/8" (35mm) maximum. When used as adjustable offset connector, break out metal between the two holes. When used with 700 Series Raceway, break out crescent twistout in cover. 1/2" ...

    Learn More

      In Stock in Gescan

    CAD$17.64
  2. Legrand - OFRBC-8
    Product Code: WRMOFRBC8

    Cover: 0.040" (1.0mm) steel. Base: 0.080" (2.0mm) aluminum. Durable black powder coat finish. Divided into four channels. Packed one (1) 8' (2.4m) length of base and cover per carton. NOTE: Not recommended for use in high traffic areas.

    Learn More

      In Stock in Gescan

    CAD$402.88 /8FT
    Qty:
    0 x8FT
  3. Legrand - V5711LHA
    Product Code: WRMV5711LHA

    This ivory fitting allows 500 or 700 Series raceway to make 90 degree twist with a 90 degree left hand turn. An of this would be a transition from a sidewall to the edge of a door or window trim. A twistout in the cover allows the part to adapt from 500 to 700 Series Raceway. Finish - Ivory

    Learn More

      In Stock in Gescan

    CAD$8.09
  4. Legrand - V5711RHA
    Product Code: WRMV5711RH

    This ivory fitting allows 500 or 700 Series raceway to make 90 degree twist with a 90 degree right hand turn. An of this would be a transition from a sidewall to the edge of a door or window trim. A twistout in the cover allows the part to adapt from 500 to 700 Series Raceway. Finish - Ivory

    Learn More

      In Stock in Gescan

    CAD$8.09
  5. Legrand - V706
    Product Code: WRMV706

    Covers seam where two lengths of 700 Series Raceway come together. Ivory

    Learn More

      In Stock in Gescan

    CAD$0.94
  6. Legrand - V718
    Product Code: WRMV718

    This ivory fittinig allows 700 raceway to make a 90 degree turn at an outside corner. Finish - Ivory

    Learn More

      In Stock in Gescan

    CAD$3.75
  7. Legrand - G4017
    Product Code: WRMG4017

    90 degree internal corners. Fiber bushing included. Gray

    Learn More

      In Stock in Gescan

    CAD$31.41
  8. Legrand - VC5744-2
    Product Code: WRMVC57442

    Description: For deep devices such as momentary contact, remote control switches, and hospital signaling system devices. Base has 1/2" trade size KOs. Larger gang boxes available by special order. Two-gang: 4 3/4" L x 4 3/4" W [121mm x 121mm]. Accepts NEMA double-gang standard faceplates. NOTE: Certified to Canadian Safety Standards ...

    Learn More

      In Stock in Gescan

    CAD$39.25
  9. Legrand - G4011
    Product Code: WRMG4011

    4000 Series Right angle turns on the same surface. Finish - Gray

    Learn More

     Available from Manufacturer

    CAD$49.66
  10. Legrand - V5715
    Product Code: WRMV5715

    Connects branches of 700 Series Raceway at right angles. When used with 700 Series Raceway, break out crescent twistout in cover. Ivory

    Learn More

      In Stock in Gescan

    CAD$7.27
  11. Legrand - 800BAC
    Product Code: WRM800BAC

    Low-profile, two-piece raceway with durable, textured PVC ivory or white finishes. Available in 5' (1.52m) lengths. Packed 100' (3.05m) per carton. Supplied with wide adhesive tape along its entire length. Ivory

    Learn More

      In Stock in Gescan

    CAD$19.35 /5FT
    Qty:
    0 x5FT
  12. Legrand - V5751-2
    Product Code: WRMV57512

    For extensions from existing flush switch and receptacle boxes. Larger gang boxes available by special order. Two-gang: 4 3/4" L x 4 3/4" W (121mm x 121mm). Accepts NEMA double-gang standard faceplates. Ivory

    Learn More

      In Stock in Gescan

    CAD$22.64
  13. Legrand - CV2048
    Product Code: WRMCV2048

    Cover has twistouts for 2000, 500 and 700 Series Raceways. Base has 1/2" trade size KO and rectangular KO for extension to wall box. Base has #10 threaded hole for ground connection. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the &quo...

    Learn More

      In Stock in Gescan

    CAD$15.46
  14. Legrand - CV4047RX
    Product Code: WRMCV4047RX

    Accepts rectangular GFCI, Surge and Decorator style devices. Does not accept 5507 Series Faceplates. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions. Product Serie...

    Learn More

      In Stock in Gescan

    CAD$15.46
  15. Legrand - G4018
    Product Code: WRMG4018

    90 degree external corners. Gray

    Learn More

      In Stock in Gescan

    CAD$68.53
  16. Legrand - V5700F
    Product Code: WRMV5700F

    For installing raceway around offsets, side bends, twisted turns, and curved surfaces. Wire fill capacity is the same as 500 and 700 Series Raceways. Consult factory for custom lengths. Maximum painted length 3' (915mm).

    Learn More

      In Stock in Gescan

    CAD$36.48
  17. Legrand - V4010DFO
    Product Code: WRMV4010DFO

    Full capacity entrance end fitting. Has concentric 3/4", 1", and 1 1/4" trade size KOs on end and bottom for feeding 4000 Series Raceway. Includes removable divider and 1 1/4" (32mm) bend radius control insert for UTP/STP and fiber cable installations. Ivory

    Learn More

      In Stock in Gescan

    CAD$44.83
  18. Legrand - G4000WC
    Product Code: WRMG4000WC

    Holds conductors in place. (Galvanized)

    Learn More

      In Stock in Gescan

    CAD$4.31
  19. Legrand - DS4010B-DG
    Product Code: WRMDS4010BDG

    For closing open end of DS4000B Raceway Base. Has two 3/4" and 1" trade size KOs. Designer Gray

    Learn More

      In Stock in Gescan

    CAD$36.34
  20. Legrand - AMDTP-4
    Product Code: WRMAMDTP4

    Two-compartment pole (power and communications). Nominal material thickness .050" (1.8mm). Length: 10' 5" (3.2m). Factory wired with 20A 125V fed-spec general grade duplex style receptacles. An opening for communication and a 1/2" (12.7mm) hole for power is provided at top. The 8" (203mm) cover at top front of pole is removable ...

    Learn More

      In Stock in Gescan

    CAD$127.92
  21. Legrand - VC5739
    Product Code: WRMVC5739

    Description: Used to hang fixtures. Cover accepts devices with mounting screw centers of 2 3/4", 3 1/2", and 4 1/16" [70mm, 89mm, and 103mm]. Base has four holes for fixture studs, four 1/2" trade size KOs, and raised section for no-bolt fixture-stud. Use as a junction or pull box with 5736 Blank Cover. Outside diameter 6 3/8&qu...

    Learn More

      In Stock in Gescan

    CAD$23.44
  22. Legrand - V700-5
    Product Code: WRMV7005

    Ivory 700 Series raceway from Wiremold is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish in 5 foot lengths. Finish - Ivory

    Learn More

      In Stock in Gescan

    CAD$15.00 /5FT
    Qty:
    0 x5FT
  23. Legrand - 502
    Product Code: WRM502

    Protects wires from abrasion. Bushing slips into open end of 500 Series Raceway.

    Learn More

      In Stock in Gescan

    CAD$0.49
  24. Legrand - 525J
    Product Code: WRM525J

    GFI device plate one side. Blank plate other side. NOTE: Four-piece service fittings include: housing and base plate. Receptacles included when indicated in part number description. 525 Series Service Fittings have 27 cubic inches (442ml) of capacity.

    Learn More

     Available from Manufacturer

    CAD$93.70
View as