View as
  1. Legrand - 5791
    Product Code: WRM5791

    Connects 1/2" trade size EMT to 5700 Series rectangular and round device boxes (except 5733). Derates the fill capacity of the EMT.

    Learn More

     Available from Manufacturer

    CAD$5.86
  2. Legrand - 1585
    Product Code: WRM1585

    For connecting 1/2" trade size conduit or armored cable to 1500 Series Raceway.

    Learn More

     Available from Manufacturer

    CAD$14.01
  3. Legrand - V4011
    Product Code: WRMV4011

    4000 Series Right angle turns on the same surface. Finish - Ivory

    Learn More

      In Stock in Gescan

    CAD$47.95
  4. Legrand - 2017TC
    Product Code: WRM2017TC

    Can be used as inside corner coupling or as coupling and straight thru fitting. Furnished with one fiber bushing.

    Learn More

      In Stock in Gescan

    CAD$3.35
  5. Legrand - CV4050
    Product Code: WRMCV4050

    DESCRIPTION CV4050 PLASTIC DEVICE MOUNTING PLATE-IVORY

    Learn More

     Available from Manufacturer

    CAD$29.86
  6. Legrand - CG4047BF
    Product Code: WRMCG4047BF

    Description: Accepts 15A and 20A duplex receptacles. Includes combination twistout that can accept either one Modular Furniture adapter, one 106 style frame, or two keystone RJ45s. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G&quo...

    Learn More

     Available from Manufacturer

    CAD$20.83
  7. Legrand - 702
    Product Code: WRM702

    Protects wires from abrasion. Slips into open end of 700 Series Raceway.

    Learn More

     Available from Manufacturer

    CAD$0.66
  8. Legrand - DS4000C-DG
    Product Code: WRMDS4000CDG

    .040" (1.0mm) galvanized steel. Packed eight 5' (1.5m) lengths per carton. Four 5' (1.5m) cover sections required for each 10' (3.05m) section of base. Designer Gray

    Learn More

      In Stock in Gescan

    CAD$21.85 /5FT
    Qty:
    0 x5FT
  9. Legrand - DS4000B
    Product Code: WRMDS4000B

    .040" (1.0mm) galvanized steel. Each base section has mounting holes, two 9/32" (7.1mm) diameter, located every 4" (102mm) and pass through KOs located every 8" (203mm) along the entire length. Packed four 10' (3.05m) sections of base per carton. Two DS4001 Couplings included with each 10' section.

    Learn More

      In Stock in Gescan

    CAD$87.30 /10FT
    Qty:
    0 x10FT
  10. Legrand - G4012TX
    Product Code: WRMG4012TX

    Internal or external 45 degree turns in a run of 4000 Series Raceway. Can also be assembled as an inverted 45 degree elbow. Gray

    Learn More

      In Stock in Gescan

    CAD$54.64
  11. Legrand - V512
    Product Code: WRMV512

    This ivory fittinig allows 500 raceway to make a 45 degree turn on same surface or wall. Finish - Ivory

    Learn More

     Available from Manufacturer

    CAD$9.41
  12. Legrand - 406
    Product Code: WRM406

    For covering joint where two pieces of 400BAC Series Raceway Cover come together. Ivory

    Learn More

      In Stock in Gescan

    CAD$0.85
  13. Legrand - VC5733
    Product Code: WRMVC5733

    Legrand Wiremold® 500/700 Outlet Box Fitting is designed for devices with mounting screw centers of 1 15/32", 1 5/8", 1 11/16", or 1 27/32" [37mm, 41mm, 44mm, or 46mm]. Will accept any device that mounts on "G" or "H" type conduit fittings. NOTE: Certified to Canadian Safety Standards for sale in Canada. Whe...

    Learn More

      In Stock in Gescan

    CAD$22.59
  14. Legrand - V3010B
    Product Code: WRMV3010B

    Closes off open end of 3000 Series Raceway. Has concentric 1/2" and 3/4" trade size KOs. Ivory

    Learn More

     Available from Manufacturer

    CAD$5.18
  15. Legrand - G4015DFO
    Product Code: WRMG4015DFO

    Full capacity, divided tee fitting. Provides 2" (51mm) cable bend radius for UTP, STP and fiber optic installations. Ideal for new installations whether the cable is lay-in or pull-through. Gray

    Learn More

     Available from Manufacturer

    CAD$132.76
  16. Legrand - G4014A
    Product Code: WRMG4014A

    Base has two concentric 1", 3/4", and 1/2" trade size KOs, two concentric 1 1/4", and 1" Kos (undivided only), and two rectangular 2 9/16" x 1 11/16" KOs. Gray

    Learn More

     Available from Manufacturer

    CAD$89.12
  17. Legrand - 5000B
    Product Code: WRM5000B

    This base has an integral divider forming two channels for power and low-voltage separation. It is supplied in 8' (2.44m) lengths, packed 80' (24.4m) per carton. (Base is not visible in a typical finished installation.)

    Learn More

     Out of Stock

    CAD$36.20 /5FT
  18. Legrand - V4017
    Product Code: WRMV4017

    90 degree internal corners. Fiber bushing included. FEATURES AND BENEFITS: • RoHS Compliant • This product meets the material restrictions of RoHS • Product Series: 4000 • Component Type: Fittings & Accessories • Material: Steel • Capacity: Multiple Channel

    Learn More

      In Stock in Gescan

    CAD$31.41
  19. Legrand - V5736
    Product Code: WRMV5736

    1/2" trade size KO in center. For use with 5735, 5737, 5737A, 5738, 5738AF, 5739, 5739A, or 2135 Device Boxes. Converts these boxes into pull or junction boxes for hanging lightweight pendant fixtures with 1/2" trade size pipe stems. Ivory

    Learn More

     Available from Manufacturer

    CAD$8.77
  20. Legrand - 5782A
    Product Code: WRM5782A

    Interior threaded female connector with a 3/4" trade size conduit opening for connecting raceway to conduit. When used with 700 Series Raceway, break out crescent twistout in connector.

    Learn More

      In Stock in Gescan

    CAD$21.93
  21. Legrand - DS4047R-DG
    Product Code: WRMDS4047RDG

    Installs 15A or 20A decorator style receptacles, GFCI and surge devices into DS4000 Series Raceway. Designer Gray

    Learn More

      In Stock in Gescan

    CAD$38.94
  22. Legrand - G4017FO
    Product Code: WRMG4017FO

    Full capacity, divided internal elbow. Provides 2" (51mm) cable bend radius control for UTP, STP and fiber optic installations. Ideal for new installations whether the cable is lay-in or pull-through. Gray

    Learn More

     Available from Manufacturer

    CAD$88.96
  23. Legrand - V500GGKIT
    Product Code: WRMV500GGKIT

    Wiremold V500 Series Raceway Grab n Go Kits eliminate the hassle of ordering and locating the accessories and fittings needed for quick raceway installations. Each Grab n Go Kit includes an assortment of the standard raceway fittings, fasteners and accessories needed to complete a typical installation. Fittings are separated by part number into ind...

    Learn More

     Available from Manufacturer

    CAD$72.91
  24. Legrand - V5752
    Product Code: WRMV5752

    For surface mounting of alarm devices and safety signals designed to fit into 4" (102mm) square back boxes. Cover has three raceway twistouts on each side. Base has 1/2" and 1" concentric and single-gang box KOs. R5752 has red finish. Accepts NEMA double-gang standard faceplates.

    Learn More

     Available from Manufacturer

    CAD$21.79
View as