Wiremold - 2338A-WH - 5-1/2" Legrand Wiremold® 400/800/2300/2300D Fixture Box Fitting Non Metallic, White

CAD$20.02

Product code: WRM2338AWH

Manufacturer: Legrand

Brand: Wiremold

Part Number: 2338A-WH

  In Stock in Gescan

Details

For hanging fixtures, smoke/fire alarms and other security devices with 3 1/2" (89mm) or 4 1/16" (103mm) mounting centers. Has 1/2" trade size KO. Not for use with fans. White

UPC 786776523522
Color White
UNSPSC 39121203
Application(how its used) For hanging fixtures, smoke/fire alarms and other security devices
Material Non-Metallic
Diameter 5 1/2 in
Specification  Detailed Specifications