Wiremold - 400BAC - 7/8x7/16" 2 Piece Legrand Wiremold® 400 Raceway Base & Cover, Ivory

CAD$16.55 /5FT

Product code: WRM400BAC

Manufacturer: Legrand

Brand: Wiremold

Part Number: 400BAC

  In Stock in Gescan

Qty:
0 x5FT

Details

Low-profile, two-piece raceway with durable, textured PVC ivory or white finishes. Available in 5' (1.52m) lengths. Packed 100' (30.5m) per carton. Supplied with wide adhesive tape along its entire length. Ivory

UPC 786776050035
Color Ivory
UNSPSC 39121203
Material Non-Metallic
Length 5 in
Specification  Detailed Specifications