Wiremold - 411-WH - 2-1/16x1-3/8" 90° Legrand Wiremold® 400 Flat Elbow Fitting Non Metallic, White

CAD$3.31

Product code: WRM411WH

Manufacturer: Legrand

Brand: Wiremold

Part Number: 411-WH

  In Stock in Gescan

Details

For right angle turns on same surface. Finish - White

UPC 786776523232
Color White
UNSPSC 39121203
Application(how its used) Used for right angle turns on same surface.
Material Non-Metallic
Length 2 1/16 in
Specification  Detailed Specifications