Wiremold - 800BAC-WH - 1-5/16x7/16" Legrand Wiremold® 800 Raceway Base & Cover Non Metallic, White

CAD$19.35 /5FT

Product code: WRM800BACWH

Manufacturer: Legrand

Brand: Wiremold

Part Number: 800BAC-WH

  In Stock in Gescan

Qty:
0 x5FT

Details

Low-profile, two-piece raceway with durable, textured PVC ivory or white finishes. Available in 5' (1.52m) lengths. Packed 100' (3.05m) per carton. Supplied with wide adhesive tape along its entire length. White

UPC 786776523287
Color White
UNSPSC 39121203
Special Features Supplied with wide adhesive tape along its entire length.
Material PVC
Specification  Detailed Specifications