Wiremold - PN03F11WH - Legrand Wiremold® Eclipse PN03 Flat Elbow Fitting, White

CAD$5.06 /2

Product code: WRMPN03F11WH

Manufacturer: Legrand

Brand: Wiremold

Part Number: PN03F11WH

  In Stock in Gescan

Details

For right angle turns on the same surface. 1" (25mm) bend radius. Finish - White

UPC 786776015218
Color White
UNSPSC 39121203
Special Features Capacity: Single-Channel
Application(how its used) For right angle turns on the same surface. 1" [25mm] bend radius.
Material Non-Metallic
Length 2-11/16 in
Specification  Detailed Specifications