Wiremold - PN03F17WH - Legrand Wiremold® Eclipse PN03 Internal Elbow Fitting, White

CAD$5.06 /2

Product code: WRMPN03F17WH

Manufacturer: Legrand

Brand: Wiremold

Part Number: PN03F17WH

  In Stock in Gescan

Details

PN3 Series Internal Elbow. For right angle turns around internal corners. 1" (25mm) bend radius. Finish - White

UPC 786776015294
Color White
UNSPSC 39121203
Special Features Capacity: Single-Channel
Material Non-Metallic
Length 2-1/8 in
Specification  Detailed Specifications