Wiremold - PN05F06WH - Legrand Wiremold® Eclipse PN05 Cover Clip Fitting, White

CAD$4.82 /2

Product code: WRMPN05F06WH

Manufacturer: Legrand

Brand: Wiremold

Part Number: PN05F06WH

  In Stock in Gescan

Details

PN5 Series For covering joint where two pieces of PN05 Series Raceway come together. Finish - White

UPC 786776015539
Color White
UNSPSC 39121203
Special Features Capacity: Single-Channel
Application(how its used) For covering joint where two pieces of PN05 Series Raceway come together.
Material Non-Metallic
Length 1 in
Specification  Detailed Specifications