Wiremold - PN10F17WH - Legrand Wiremold® Eclipse PN10 Internal Elbow Fitting , White

CAD$2.95

Product code: WRMPN10F17WH

Manufacturer: Legrand

Brand: Wiremold

Part Number: PN10F17WH

  In Stock in Gescan

Details

PN10 Series Internal Elbow. For right angle turns around internal corners. 1" (25mm) bend radius. Finish - White

UPC 786776016055
Color White
UNSPSC 39121203
Special Features Capacity: Single-Channel
Application(how its used) For right angle turns around internal corners.
Material Non-Metallic
Length 2-1/8 in
Specification  Detailed Specifications