Wiremold - PN10F21WH - Legrand Wiremold® Eclipse PN10 Entrance End Fitting, White

CAD$7.06

Product code: WRMPN10F21WH

Manufacturer: Legrand

Brand: Wiremold

Part Number: PN10F21WH

  In Stock in Gescan

Details

PN10 Series Entrance End Fitting for feeding cables into the raceway. Has 1/2" and 3/4" concentric trade size KOs. Includes PN153R Reducer Adapter for use with PN03 Series Raceway. Finish - White

UPC 786776016215
Color White
UNSPSC 39121203
Special Features Capacity: Single-Channel
Application(how its used) For dropping cables from ceiling into the raceway.
Material Non-Metallic
Length 3-7/8 in
Specification  Detailed Specifications