Wiremold - PN10L08WH - Legrand Wiremold® Eclipse PN10 Latching Raceway Fitting, White

CAD$40.80 /8FT

Product code: WRMPN10L08WH

Manufacturer: Legrand

Brand: Wiremold

Part Number: PN10L08WH

  In Stock in Gescan

Qty:
0 x8FT

Details

PN10 Series One-piece latching raceway with co-extruded hinge and adhesive bakcing. Available in 8' (2.44m) lengths. Finish - White

UPC 786776016291
Color White
UNSPSC 39121203
Material Non-Metallic
Length 8 ft
Specification  Detailed Specifications