Wiremold - PSB2WH - Legrand Wiremold® Eclipse PN03, PN05, PN10 Two-Gang Device Box Fitting, White

CAD$18.01

Product code: WRMPSB2WH

Manufacturer: Legrand

Brand: Wiremold

Part Number: PSB2WH

  In Stock in Gescan

Details

Accepts all standard two-gang NEMA faceplates and keystone jacks. Twistouts on all four sides for PN03, PN05, and PN10 Series Raceways. Has 1/2" and 3/4" concentric trade size KOs, as well as rectangular KO for wall box mounting. Designed for use with Ortronics WiJack Wireless Access Point. White

UPC 786776024401
Color White
UNSPSC 39121203
Special Features Has 1/2" and 3/4" concentric trade size KOs, as well as rectangular KO for wall box mounting.
Application(how its used) Designed for use with Ortronics WiJack Wireless Access Point.
Material Non-Metallic
Length 4-7/8 in
Specification  Detailed Specifications