Wiremold - 2300BAC - Legrand Wiremold® 2300 Raceway Base & Cover, Ivory

CAD$26.95 /5FT

Product code: WRM2300BAC

Manufacturer: Legrand

Brand: Wiremold

Part Number: 2300BAC

  In Stock in Gescan

Qty:
0 x5FT

Details

Low-profile, two-piece raceway with durable, textured PVC ivory or white finishes. Available in 5' (1.52m) lengths. Packed 50' (1.5sm) per carton. Supplied with wide adhesive tape along its entire length. Ivory

UPC 786776050219
Color Ivory
UNSPSC 39121203
Special Features Supplied with wide adhesive tape along its entire length.
Material Non-Metallic
Height 11/16 in
Length 5 ft
Width 2 1/4 in
Specification  Detailed Specifications