Wiremold - 2300BAC-WH - Legrand Wiremold® 2300BAC Series Raceway Base & Cover, White

CAD$26.95 /5FT

Product code: WRM2300BACWH

Manufacturer: Legrand

Brand: Wiremold

Part Number: 2300BAC-WH

  In Stock in Gescan

Qty:
0 x5FT

Details

Low-profile, two-piece raceway with durable, textured PVC ivory or white finishes. Available in 5' (1.52m) lengths. Packed 50' (1.5sm) per carton. Supplied with wide adhesive tape along its entire length. White

UPC 786776523393
Color White
UNSPSC 39121203
Special Features Supplied with wide adhesive tape along its entire length.
Application(how its used) ideal for use when power and low voltage cabling are needed in a single raceway.
Material Non-metallic
Height 11/16 in
Length 5 ft
Width 2 1/4 in
Specification  Detailed Specifications