Wiremold - 2300BACD - Legrand Wiremold® 2300 Divided Raceway Base & Cover - Ivory

CAD$32.55 /5FT

Product code: WRM2300BACD

Manufacturer: Legrand

Brand: Wiremold

Part Number: 2300BACD

  In Stock in Gescan

Qty:
0 x5FT

Details

Low-profile, two-piece raceway with durable, textured PVC ivory or white finishes. Available in 5' (1.52m) lengths. Supplied with wide adhesive tape along its entire length. Ivory

UPC 786776524581
Color Ivory
UNSPSC 39121203
Special Features Supplied with wide adhesive tape along its entire length.
Material Non-Metallic
Height 11/16 in
Length 5 ft
Width 2 1/4 in
Specification  Detailed Specifications