Wiremold - 2700 - 3/4x3/8" 1 Piece Legrand Wiremold® Uniduct 2700, 2800, 2900 Low-Voltage Latching Raceway Non Metallic, Ivory

CAD$20.46 /6FT

Product code: WRM2700

Manufacturer: Legrand

Brand: Wiremold

Part Number: 2700

  In Stock in Gescan

Qty:
0 x6FT

Details

Co-extruded design, smooth plastic finish with adhesive backing. Available in 6' (1.8m) lengths, packed 120' (36.6m) per carton. 2700-Series. Finish - Ivory

UPC 786776039283
Color Ivory
UNSPSC 39121203
Certifications UL Classified
Application(how its used) Ideally suited to route and protect fiber optic, UTP, and other low-voltage (50V or less) cables in an easy to install and aesthetically pleasing application.
Material Non-Metallic
Height 3.97
Length 6 ft
Specification  Detailed Specifications