Wiremold - 2800 - 1x1/2" 1 Piece Wiremold® Uniduct 2700, 2800, 2900 Low-Voltage Latching Raceway Non Metallic, Ivory

CAD$21.30 /6FT

Product code: WRM2800

Manufacturer: Legrand

Brand: Wiremold

Part Number: 2800

  In Stock in Gescan

Qty:
0 x6FT

Details

Co-extruded design, smooth plastic finish with adhesive backing. Available in 6' (1.8m) lengths, packed 120' (36.6m) per carton. 2800-Series. Ivory Finish - Ivory

UPC 786776039290
Color Ivory
UNSPSC 39121203
Application(how its used) Ideally suited to route and protect fiber optic, UTP, and other low-voltage (50V or less) cables in an easy to install and aesthetically pleasing application.
Material Non-Metallic
Length 6 ft
Specification  Detailed Specifications