Wiremold - 2900-WH - 1-1/2x3/4" 1 Piece Legrand Wiremold® Uniduct 2900 Low-Voltage Latching Raceway, White

CAD$27.78 /6FT

Product code: WRM2900WH

Manufacturer: Legrand

Brand: Wiremold

Part Number: 2900-WH

 Available from Manufacturer

Qty:
0 x6FT

Details

Co-extruded design, smooth plastic finish with adhesive backing. Available in 6' (1.8m) lengths, packed 120' (36.6m) per carton. 2900 Series. Ivory Finish - White

UPC 786776548716
Color White
UNSPSC 39121203
Application(how its used) Ideally suited to route and protect fiber optic, UTP, and other low-voltage (50V or less) cables in an easy to install and aesthetically pleasing application.
Material Non-Metallic
Specification  Detailed Specifications