Wiremold - 5000CWH - Legrand Wiremold® Access 5000 Raceway Cover, White

CAD$41.12 /8FT

Product code: WRM5000CWH

Manufacturer: Legrand

Brand: Wiremold

Part Number: 5000CWH

 Available from Manufacturer

Qty:
0 x8FT

Details

5000C Cover is available standard in white, black or gray PVC or maple and oak veneer finishes. Covers supplied in 8' (2.44m) lengths. White

UPC 786776050042
Color White
UNSPSC 39121203
Material Non-Metallic
Length 8 ft
Specification  Detailed Specifications