Wiremold - 5000TWH - Legrand Wiremold® Access 5000 Quarter-Round Trim Fitting, White

CAD$9.52 /8FT

Product code: WRM5000TWH

Manufacturer: Legrand

Brand: Wiremold

Part Number: 5000TWH

 Available from Manufacturer

Qty:
0 x8FT

Details

Trim Cover available in white black or gray PVC or maple and oak veneer finishes. Trim covers supplied in 8' (2.44m) lengths. White

UPC 786776050066
Color White
UNSPSC 39121203
Material Non-Metallic
Length 8 ft
Specification  Detailed Specifications