Wiremold - 5400TB-WH - Legrand Wiremold® 5400 Two Compartment Raceway Base, White

CAD$61.36 /8FT

Product code: WRM5400TBWH

Manufacturer: Legrand

Brand: Wiremold

Part Number: 5400TB-WH

  In Stock in Gescan

Qty:
0 x8FT

Details

Two equal compartments - Base accepts single or Twin Snap Cover. 5400 Series raceway is available in 8' (2.4m) lengths with pre-punched mounting holes, packed 48' (14.6m) per carton. White

UPC 786776536812
Color White
Material Non-Metallic
Length 8 ft
Specification  Detailed Specifications