Wiremold - NM20GB612 - Legrand Wiremold® NM20GB612 Nonmetallic Plugmold® Multioutlet System

CAD$93.23

Product code: WRMNM20GB612

Manufacturer: Legrand

Brand: Wiremold

Part Number: NM20GB612

 Available from Manufacturer

Details

6' Plugmold Plus Multioutlet Strip comprised of six 12 inch parts, GB

UPC 786776520033
Color Ivory
UNSPSC 39121203
Special Features Snapicoil harnesses
Material Non-Metallic
Length 6 ft
Specification  Detailed Specifications