-
T&B - AB205HDGC
Product Code: CSPAB205HDGCFitting, 90 Degree, Height 4-1/8 Inches, Base Length 3-1/2 Inches, Hole Diameter 9/16 Inches, Hot-Dip Galvanized Steel
In Stock in Gescan
CAD$3.51 -
T&B - AB201HDGC
Product Code: CSPAB201HDGCFitting, 90 Degree, Height 2-1/4 Inches, Base Length 1-5/8 Inches, Width 1-5/8 Inches, Hole Diameter 9/16 Inches, Hot-Dip Galvanized Steel
In Stock in Gescan
CAD$1.76 -
T&B - AB207HDGC
Product Code: CSPAB207HDGCPlate, Three Hole Splice, Length 5-3/8 Inch, Width 1-5/8 Inch, Hole Diameter 9/16 Inch, Hot-Dip Galvanized Steel
In Stock in Gescan
CAD$6.25 -
T&B - AP232SQ-HDG
Product Code: CSPAP232SQHDGConnector, Square Post Base, Post Height 3-1/2 Inches, Post Length 1-11/16 Inch, Width 1-11/16 Inch, 4 Holes, Hole Diameter 3/4 Inch, Base Size 6 Inches x 6 Inches, Hot-Dip Galvanized Steel
In Stock in Gescan
CAD$30.38 -
T&B - AB219HDGC
Product Code: CSPAB219HDGCPlate, Corner, Height 3-1/2 Inches, Length 3-1/2 Inches, Width 1-5/8 Inches, Hole Diameter 1-5/8 Inches, Hot-Dip Galvanized Steel
In Stock in Gescan
CAD$3.66 -
T&B - X207HDGC
Product Code: CSPX207HDGCPlate, Four Hole Splice, Length 7-1/4 Inch, Width 1-5/8 Inch, Hole Diameter 9/16 Inch, Hot-Dip Galvanized Steel
In Stock in Gescan
CAD$5.53 -
T&B - AB220HDGC
Product Code: CSPAB220HDGCPlate, Tee, Height 3-1/2 Inches, Length 5-3/8 Inches, Width 1-5/8 Inches, Hole Diameter 9/16 Inches, Hot-Dip Galvanized Steel
In Stock in Gescan
CAD$5.23 -
Erico - PSF10C
Product Code: ERIPSF10CKEY FEATURES AND BENEFITS: • Provides superior support for pipe, conduit, duct, cable tray and equipment • Foam bottom offers low abrasion interface for better roof membrane protection • Compatible with roof surfaces including single ply, bituminous, metal and spray foam • Provides superior load distribution, even with varying rooftop ...
In Stock in Gescan
CAD$27.05 -
T&B - AB227HDGC
Product Code: CSPAB227HDGCChannel Angle Bracket. 45 Degree Angle. 2 Holes - 1 Hole X 1 Hole. 3 Inch X 2-5/16 Inch. Zinc coating is applied by hot-dipping after fabrication. Is in conformance with ASTM A-123, Grade 65 specification standards. Minimum of 2.5 mill thickness.
In Stock in Gescan
CAD$8.38 -
T&B - AB202HDGC
Product Code: CSPAB202HDGCFitting, 90 Degree, Height 1-7/8 Inches, Base Length 2 Inches, Hole Diameter 9/16 Inches, Hot-Dip Galvanized Steel
In Stock in Gescan
CAD$6.40 -
T&B - AB219
Product Code: CSPAB219Plate, Corner, Height 3-1/2 Inches, Length 3-1/2 Inches, Width 1-5/8 Inches, Hole Diameter 1-5/8 Inches, Steel
In Stock in Gescan
CAD$7.36 -
T&B - AB203HDGC
Product Code: CSPAB203HDGCFitting, 90 Degree, Height 4-1/8 Inches, Base Length 1-5/8 Inches, Hole Diameter 9/16 Inches on 1-7/8 Inch Centers, Hot-Dip Galvanized Steel
In Stock in Gescan
CAD$2.82 -
UBS Industries - P1377
Product Code: UNSP1377Strut joiner deep 4-hole outside
In Stock in Gescan
CAD$23.49 -
T&B - A-213
Product Code: CSPA213Support, U Shape Channel Joiner, Length 4-1/2 Inches, Depth 1-11/32 Inches, Width 1-3/8 Inches, Holes 3/4-16 Inch UNF Thread on 1-7/8 Inch Centers, Steel
In Stock in Gescan
CAD$16.47 -
T&B - AB204HDGC
Product Code: CSPAB204HDGCFitting, 90 Degree, Height 2-1/4 Inches, Base Length 3-1/2 Inches, Hole Diameter 9/16 Inches, Hot-Dip Galvanized Steel
In Stock in Gescan
CAD$6.07 -
T&B - S249-14HDG
Product Code: CSPS24914HDGBracket, Cantilever Channel Support, Bracket Length 9 Inches, Hole to Hole 3-1/4 Inches, Channel Length 14-1/2 Inches, Design Load 1500 Pounds, Hot-Dip Galvanized Steel
In Stock in Gescan
CAD$56.06 -
T&B - AB255HDGC
Product Code: CSPAB255HDGCFlat Plate Corner Bracket. 3 Hole, 9/16 Inch Diameter. 3-1/2 Inch X 3-1/2 Inch. Thickness 1/4 Inch. Zinc coating is applied by hot-dipping after fabrication. Is in conformance with ASTM A-123, Grade 65 specification standards. Minimum of 2.5 mill thickness.
In Stock in Gescan
CAD$14.45 -
T&B - AB239-1HDGC
Product Code: CSPAB2391HDGCChannel Angle Bracket with Flanges. 7-12/16 Inch X 8-1/2 Inch with 1-5/8 Flanges each end with 9/16 Inch Diameter Holes. Zinc coating is applied by hot-dipping after fabrication. Is in conformance with ASTM A-123, Grade 65 specification standards. Minimum of 2.5 mill thickness.
In Stock in Gescan
CAD$25.77 -
T&B - S204
Product Code: CSPS204Bracket, 90 Degree, Height 4 Inches, Length 8-1/2 Inches, Width 1-5/8 Inch, Hole Diameter 9/16 Inch, Design Uniform Load 650 Pounds (A1200 Series) 500 Pounds (A1400 Series), Steel
In Stock in Gescan
CAD$100.33 -
T&B - AB253HDGC
Product Code: CSPAB253HDGCHot Dipped Galvanized, Cross Flat Fitting 4 Hole
In Stock in Gescan
CAD$37.44 -
T&B - U5601/2EG
Product Code: CSPU56012EGClamp, Heavy Duty Beam, Opening Size 1-21/32 Inch, Tapped Hole Size 5/8 Inch, Material Thickness 1/4 Inch, Set Screw Size 1/2 x 1-1/2 Inch, Design Load 2,650 Pounds, Electro-Galvanized Steel
In Stock in Gescan
CAD$52.59 -
Columbia MBF - P1326-EG
Product Code: UNSP1326EG4 1/8"x1 5/8" 90 Degree Galvanized Fitting
Available from Manufacturer
CAD$2.07 -
T&B - AP-235SQ-HDG
Product Code: CSPAP235SQHDGConnector, Square Post Base, Post Height 3-1/2 Inches, Post Width 3-5/16 Inches, Base Length 6 Inches, Base Height 6 Inches, Hole Diameter 3/4 Inch, Hot-Dip Galvanized Steel
In Stock in Gescan
CAD$37.74 -
T&B - ABW6SSP
Product Code: CSPABW6SSPAluminum 6 inch side rail snap-in splice plate
In Stock in Gescan
CAD$21.18