-
T&B - CPC100
Product Code: TABCPC100One-piece, heavy-duty construction ready to install right out of the box, no need to break apart and reassemble, no screws or bolts to drop. Heavy-duty hex bolt with multi-driver head, Robertson square, Phillips cross-recess and slot, provides a full range of installation options. Reconfigure wiring without complete disassembly. Remove cables easil...
In Stock in Gescan
CAD$2.16 -
T&B - CPC200
Product Code: TABCPC200One-piece, heavy-duty construction ready to install right out of the box, no need to break apart and reassemble, no screws or bolts to drop. Heavy-duty hex bolt with multi-driver head, Robertson square, Phillips cross-recess and slot, provides a full range of installation options. Reconfigure wiring without complete disassembly. Remove cables easil...
In Stock in Gescan
CAD$2.87 -
T&B - CPC075
Product Code: TABCPC075One-piece, heavy-duty construction ready to install right out of the box, no need to break apart and reassemble, no screws or bolts to drop. Heavy-duty hex bolt with multi-driver head, Robertson square, Phillips cross-recess and slot, provides a full range of installation options. Reconfigure wiring without complete disassembly. Remove cables easil...
In Stock in Gescan
CAD$2.04 -
T&B - CPC050
Product Code: TABCPC050One-piece, heavy-duty construction ready to install right out of the box, no need to break apart and reassemble, no screws or bolts to drop. Heavy-duty hex bolt with multi-driver head, Robertson square, Phillips cross-recess and slot, provides a full range of installation options. Reconfigure wiring without complete disassembly. Remove cables easil...
In Stock in Gescan
CAD$1.96 -
T&B - CPC125
Product Code: TABCPC125One-piece, heavy-duty construction ready to install right out of the box, no need to break apart and reassemble, no screws or bolts to drop. Heavy-duty hex bolt with multi-driver head, Robertson square, Phillips cross-recess and slot, provides a full range of installation options. Reconfigure wiring without complete disassembly. Remove cables easil...
In Stock in Gescan
CAD$2.37 -
T&B - A100-3/8EGC
Product Code: CSPA10038EGCNut, Spring, Size 3/8 Inch, Electro-Galvanized Steel, For use with A and C Series Channel and Inserts
In Stock in Gescan
CAD$0.43 -
T&B - A100-1/4EGC
Product Code: CSPA10014EGCNut, Spring, Size 1/4 Inch, Electro-Galvanized Steel, For use with A and C Series Channel and Inserts
In Stock in Gescan
CAD$0.34 -
T&B - CPC150
Product Code: TABCPC150One-piece, heavy-duty construction ready to install right out of the box, no need to break apart and reassemble, no screws or bolts to drop. Heavy-duty hex bolt with multi-driver head, Robertson square, Phillips cross-recess and slot, provides a full range of installation options. Reconfigure wiring without complete disassembly. Remove cables easil...
In Stock in Gescan
CAD$2.76 -
T&B - CPC300
Product Code: TABCPC300One-piece, heavy-duty construction ready to install right out of the box, no need to break apart and reassemble, no screws or bolts to drop. Heavy-duty hex bolt with multi-driver head, Robertson square, Phillips cross-recess and slot, provides a full range of installation options. Reconfigure wiring without complete disassembly. Remove cables easil...
In Stock in Gescan
CAD$5.26 -
T&B - CPC250
Product Code: TABCPC250Description: One-piece, heavy-duty construction ready to install right out of the box, no need to break apart and reassemble, no screws or bolts to drop. Heavy-duty hex bolt with multi-driver head, Robertson square, Phillips cross-recess and slot, provides a full range of installation options. Reconfigure wiring without complete disassembly. Remove...
In Stock in Gescan
CAD$4.87 -
T&B - CPC400
Product Code: TABCPC400Description: One-piece, heavy-duty construction ready to install right out of the box, no need to break apart and reassemble, no screws or bolts to drop. Heavy-duty hex bolt with multi-driver head, Robertson square, Phillips cross-recess and slot, provides a full range of installation options. Reconfigure wiring without complete disassembly. Remove...
In Stock in Gescan
CAD$5.94 -
Rack-A-Tiers - SCC116
Product Code: RACSCC116Crimps packaged in Qty. 100.
In Stock in Gescan
CAD$17.55 /100 -
T&B - A100-1/2EGC
Product Code: CSPA10012EGCNut, Spring, Size 1/2 Inch, Electro-Galvanized Steel, For use with A and C Series Channel and Inserts
In Stock in Gescan
CAD$0.47 -
T&B - M742R-3/8-(EG)
Product Code: CSPM742R38EGFlange, Ceiling, Rod Tap 3/8 Inch, Length 2 Inches, Maximum Load 180 Pounds, Electro-Galvanized Steel
In Stock in Gescan
CAD$3.20 -
CAD$3.56
-
T&B - CPC025
Product Code: TABCPC025Clamp, One-Piece Cable and Pipe, EMT and Rigid Conduit Trade Size 1/4 Inch, Cable Outer Diameter Range .312-.600 Inches, Steel
In Stock in Gescan
CAD$1.72 -
T&B - AB241-3/8HDGC
Product Code: CSPAB24138HDGCWasher, Square, Size 1-1/2 Inches x 1-1/2 Inches, Bolt Size 3/8 Inch, Thickness 3/16 Inch, Hot-Dip Galvanized Steel
In Stock in Gescan
CAD$0.83 -
T&B - A597HDGC
Product Code: CSPA597HDGCClamp, Channel to Beam, Clamp Size 3-1/2 Inches x 3-1/2 Inches, Channel Size 1-11/16 Inches x 1-11/16 Inches, Hot-Dip Galvanized Steel, For use with Channel Series B-900, B-905, and B-995
In Stock in Gescan
CAD$5.91 -
T&B - AB241-1/2HDGC
Product Code: CSPAB24112HDGCWasher, Square, Size 1-1/2 Inches x 1-1/2 Inches, Bolt Size 1/2 Inch, Thickness 1/4 Inch, Hot-Dip Galvanized Steel
In Stock in Gescan
CAD$0.77 -
Erico - 16M24
Product Code: ERI16M24KEY FEATURES AND BENEFITS: • Supports conduit/pipe or cable from beam flanges • Snap close clip pivots a full 360° • Requires only a hammer to install
In Stock in Gescan
CAD$3.03 -
T&B - AB206HDGC
Product Code: CSPAB206HDGCPlate, Two Hole Splice, Length 3-1/2 Inch, Width 1-5/8 Inch, Hole Diameter 9/16 Inch, Hot-Dip Galvanized Steel
In Stock in Gescan
CAD$3.78 -
T&B - TBQC200
Product Code: TABTBQC200Clamp II, Quick, EMT Dimensions 2-5/8 Inch/66.5mm, Ridig Conduit Dimensions 2-1/2 Inch/63.5mm, Steel
In Stock in Gescan
CAD$2.68 -
T&B - U562-HDG
Product Code: CSPU562HDGClamp, Beam, Opening Length 7/8 Inch, Height 2-7/8 Inches, Width 1-1/4 Inch, Depth 2-5/8 Inches, Rod Size 1/2 Inch, Design Load 500 Pounds, Hot-Dip Galvanized Steel
In Stock in Gescan
CAD$9.93 -
T&B - AB241-1/4HDGC
Product Code: CSPAB24114HDGCWasher, Square, Size 1-1/2 Inches x 1-1/2 Inches, Bolt Size 1/4 Inch, Thickness 1/8 Inch, Hot-Dip Galvanized Steel
In Stock in Gescan
CAD$0.77