Erico - 16M24 - 1" CADDY® EM-M Conduit/Pipe to Flange Clip

CAD$3.03

Product code: ERI16M24

Manufacturer: Erico

Part Number: 16M24

  In Stock in Gescan

Details

KEY FEATURES AND BENEFITS:

• Supports conduit/pipe or cable from beam flanges
• Snap close clip pivots a full 360°
• Requires only a hammer to install

UPC 782856162162
UNSPSC 39121702
Special Features CONDUIT CLIP,1 IN CONDUIT,1/8 TO 1/4 IN FLANGE
Installation HAMMER ON, PLIER
Certifications cULus
Application(how its used) Datacom and Low Voltage, Electrical
Material Steel
Specification  Detailed Specifications