T&B - U562-HDG - 1/2" 2-5/8"x2-7/8" 80lb SUPERSTRUT Hot Dipped Galvanized Beam Clamp

CAD$9.93

Product code: CSPU562HDG

Manufacturer: T&B

Part Number: U562-HDG

  In Stock in Gescan

Details

Clamp, Beam, Opening Length 7/8 Inch, Height 2-7/8 Inches, Width 1-1/4 Inch, Depth 2-5/8 Inches, Rod Size 1/2 Inch, Design Load 500 Pounds, Hot-Dip Galvanized Steel

UPC 616013291092
UNSPSC 31162905
Special Features For 20o swivel application use ES-145-1/2 nut
Application(how its used) For metal framing
Material Hot-dipped Galvanized
Specification  Detailed Specifications