View as
  1. Erico - SK32ALA
    Product Code: ERISK32ALA

    KEY FEATURES AND BENEFITS: • One piece break apart strut clamp for EMT and Rigid conduit • Includes thread impression and captured screw

    Learn More

      In Stock in Gescan

    CAD$3.46
  2. Erico - PTF6
    Product Code: ERIPTF6

    The CADDY® PYRAMID Tool-Free series offers a unique labor saving solution for supporting electrical and mechanical applications on a variety of roof surfaces. The CADDY PYRAMID Tool-Free series restrains pipe and conduit without the need for strut clamps or installation tools. Superior load distribution and a low abrasion foam interface combine to...

    Learn More

      In Stock in Gescan

    CAD$12.94
  3. Columbia MBF - P1326-EG
    Product Code: UNSP1326EG

    4 1/8"x1 5/8" 90 Degree Galvanized Fitting

    Learn More

     Available from Manufacturer

    CAD$2.07
  4. Erico - 2H4
    Product Code: ERI2H4

    Hammer-On Flange Clip, Side Mount, Spring Steel, CADDY ARMOUR, 3/32"–9/64" Flange

    Learn More

     Available from Manufacturer

    CAD$0.87
  5. T&B - A100-5/16EGC
    Product Code: CSPA100516EGC

    Nut, Spring, Size 5/16 Inch, Electro-Galvanized Steel, For use with A and C Series Channel and Inserts

    Learn More

      In Stock in Gescan

    CAD$3.38
  6. T&B - B100-1/4EGC
    Product Code: CSPB10014EGC

    Nut, Short Spring, Size 1/4 Inch, Electro-Galvanized Steel, For use with B Series Channels and Inserts

    Learn More

     Available from Manufacturer

    CAD$2.93
  7. T&B - E142-1/2X150EG
    Product Code: CSPE14212X150EG

    Bolt, Hex Head Cap, Size 1/2 x 1-1/2 Inches, Electro-Galvanized Steel

    Learn More

     Available from Manufacturer

    CAD$0.97
  8. T&B - ABW6SSP
    Product Code: CSPABW6SSP

    Aluminum 6 inch side rail snap-in splice plate

    Learn More

      In Stock in Gescan

    CAD$21.18
  9. UBS Industries - G1006-1420USS
    Product Code: UNSG10061420USS

    Spring nut 1/4in Stainless Steel

    Learn More

     Available from Manufacturer

    CAD$4.50
  10. Erico - SK24ALA
    Product Code: ERISK24ALA

    KEY FEATURES AND BENEFITS: • One piece break apart strut clamp for EMT and Rigid conduit • Includes thread impression and captured screw

    Learn More

      In Stock in Gescan

    CAD$3.25
  11. T&B - UC100-1/4
    Product Code: CSPUC10014

    Product Description Channel Nuts: Type - Channel Cone Nut; Size - in - 1/4; Threads per Inch - 20; Channel Depth - All; Material - Steel & Nylon; Finish - Gold Galv™

    Learn More

      In Stock in Gescan

    CAD$2.39
  12. Erico - BC16A000EG
    Product Code: ERIBC16A000EG

    Features • Complete with bolt • Requires installation in pairs

    Learn More

      In Stock in Gescan

    CAD$15.20
  13. T&B - H119-3/8EGC
    Product Code: CSPH11938EGC

    Coupling, Standard Rod, Size 3/8 Inch, Length 1-1/8 Inches, Electro-Galvanized Steel

    Learn More

     Available from Manufacturer

    CAD$1.24
  14. Erico - PSF6C
    Product Code: ERIPSF6C

    KEY FEATURES AND BENEFITS: • Provides superior support for pipe, conduit, duct, cable tray and equipment • Foam bottom offers low abrasion interface for better roof membrane protection • Compatible with roof surfaces including single ply, bituminous, metal and spray foam • Provides superior load distribution, even with varying rooftop ...

    Learn More

      In Stock in Gescan

    CAD$18.11
  15. T&B - 701-287PG
    Product Code: CSP701287PG

    Strap, Pipe and Conduit, Outer Diameter of Pipe 2.75-2.87 Inches/70-73mm, EMT Conduit Size 2-1/2 Inches, Rigid Conduit Size 2-1/2 Inches, Pre-Galvanized Steel

    Learn More

      In Stock in Gescan

    CAD$2.09
  16. Erico - CRLP137L18
    Product Code: ERICRLP137L18

    KEY FEATURES AND BENEFITS: • Allows for the quick creation, installation, and adjustment of multi-level trapeze assemblies • Ready to use out of the box and eliminates the need for cutting and preparing sections of strut • Easy "push-to-install" design allows installers to simply push the threaded rod through the mounting hole, ...

    Learn More

      In Stock in Gescan

    CAD$28.72
  17. T&B - AB226HDGC
    Product Code: CSPAB226HDGC

    Angular Fitting. Closed 45 Degree Angle. 4 Holes. 4-7/8 Inch side X 5-1/4 Inch side X 1-5/8 width. Zinc coating is applied by hot-dipping after fabrication. Is in conformance with ASTM A-123, Grade 65 specification standards. Minimum of 2.5 mill thickness.

    Learn More

     Available from Manufacturer

    CAD$15.65
  18. Columbia MBF - P2675-EG
    Product Code: UNSP2675

    Unistrut Part

    Learn More

     Available from Manufacturer

    CAD$13.68
  19. Erico - ISSP375
    Product Code: ERIISSP375

    Strut Trapeze Attachment Plate, 3/8" Rod

    Learn More

      In Stock in Gescan

    CAD$9.04
  20. Erico - SLICK500
    Product Code: ERISLICK500

    This 1/2" CADDY® Slick Nut, Threaded provides fast universal attachment of threaded rod and hardware to standard strut profiles. KEY FEATURES AND BENEFITS: • Material: Polyamide Spring Steel • Finish: CADDY ARMOUR • Hole Size (HS): 1/2" • Hole Type: Threaded • Height (H): 11/16" • Torque (TQ): 10 ft lb • Stati...

    Learn More

      In Stock in Gescan

    CAD$1.65
  21. Emerson Industrial - PC-100PAR
    Product Code: APPPC100PAR

    Appleton Parallel Type Clamp, Size: 1 IN, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: CSA C22.2 No. 18.4, CSA 065178, For Rigid, IMC And EMT

    Learn More

      In Stock in Gescan

    CAD$6.07
  22. Emerson Industrial - PC-150RA
    Product Code: APPPC150RA

    Appleton Right Angle Type Clamp, Size: 1-1/2 IN, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: CSA C22.2 No. 18.4, CSA 065178, For Rigid, IMC And EMT

    Learn More

      In Stock in Gescan

    CAD$6.14
  23. Erico - SLICK375
    Product Code: ERISLICK375

    This 3/8" CADDY® SLICK NUT provides fast universal attachment of threaded rod and hardware to standard strut profiles. FEATURES: • Material: Polyamide Spring Steel • Finish: CADDY ARMOUR • Hole Size: 3/8" • Hole Type: Threaded • Height: 11/16" • Torque: 10 ft lb • Static Load 1: 600 lb • Static Load 2: 100 ...

    Learn More

      In Stock in Gescan

    CAD$1.65
  24. Erico - SK12ALA
    Product Code: ERISK12ALA

    KEY FEATURES AND BENEFITS: • One piece break apart strut clamp for EMT and Rigid conduit • Includes thread impression and captured screw

    Learn More

      In Stock in Gescan

    CAD$2.93
View as