View as
  1. UBS Industries - P1008
    Product Code: UNSP1008

    Unistrut channel nuts are manufactured from mild steel bars, and after machining operations are completed, they are case hardened, assuring positive biting action into the inturned edge of the Unistrut channel.

    Learn More

     Available from Manufacturer

    CAD$0.76
  2. UBS Industries - P1006-1420
    Product Code: UNSP10061420

    Unistrut channel nuts are manufactured from mild steel bars, and after machining operations are completed, they are case hardened, assuring positive biting action into the inturned edge of the Unistrut channel.

    Learn More

     Available from Manufacturer

    CAD$0.67
  3. UBS Industries - P1010
    Product Code: UNSP1010

    Description: Unistrut channel nuts are manufactured from mild steel bars, and after machining operations are completed, they are case hardened, assuring positive biting action into the inturned edge of the Unistrut channel.

    Learn More

     Available from Manufacturer

    CAD$0.83
  4. T&B - A804EG
    Product Code: CSPA804EG

    End Cap, Electro-Galvanized Steel, For use with A-1200 and A-1400 Series Channel

    Learn More

     Available from Manufacturer

    CAD$3.80
  5. T&B - U564-3/8-EG
    Product Code: CSPU56438EG

    Clamp, Heavy Duty Beam, Opening Size 1-21/32 Inch, Tapped Hole Size 3/8 Inch, Material Thickness 1/4 Inch, Set Screw Size 3/8 x 2-1/4 Inches, Design Load 1,300 Pounds, Electro-Galvanized Steel

    Learn More

     Available from Manufacturer

    CAD$52.38
  6. T&B - UC100-1/2
    Product Code: CSPUC10012

    Description 1/2 in. Universal Nylon Cone Nut with GoldGalv finish. For use with all 1-5/8 in. and 1-1/2 in. channels and may be used with all strut depths.

    Learn More

     Available from Manufacturer

    CAD$2.90
  7. T&B - PC-1
    Product Code: CSPPC1

    Clamp, PC Beam, Outer Diameter of Conduit or Pipe 1.315 Inch, Nominal Conduit Size 1 Inch, Malleable Iron, For Mounting Pipe or Conduit Parallel to the Beam

    Learn More

      In Stock in Gescan

    CAD$10.12
  8. T&B - PC-1/2
    Product Code: CSPPC12

    Clamp, PC Beam, Outer Diameter of Conduit or Pipe 0.840 Inch, Nominal Conduit Size 1/2 Inch, Malleable Iron, For Mounting Pipe or Conduit Parallel to the Beam

    Learn More

     Available from Manufacturer

    CAD$9.37
  9. T&B - TBQC250
    Product Code: TABTBQC250

    Clamp II, Quick, EMT Dimensions 3-1/16 Inch/78mm, Ridig Conduit Dimensions 3-1/16 Inch/78mm, Steel

    Learn More

     Available from Manufacturer

    CAD$4.55
  10. T&B - TBQC300
    Product Code: TABTBQC300

    Clamp II, Quick, EMT Dimensions 3-11/16 Inch/93.5mm, Ridig Conduit Dimensions 3-11/16 Inch/93.5mm, Steel

    Learn More

     Available from Manufacturer

    CAD$4.87
  11. T&B - TBQC350
    Product Code: TABTBQC350

    Clamp II, Quick, EMT Dimensions 4-3/16 Inch/106.5mm, Ridig Conduit Dimensions 4-3/16 Inch/106.5mm, Steel

    Learn More

     Available from Manufacturer

    CAD$5.19
  12. T&B - TBQC400
    Product Code: TABTBQC400

    Clamp II, Quick, EMT Dimensions 4-11/16 Inch/119mm, Ridig Conduit Dimensions 4-11/16 Inch/119mm, Steel

    Learn More

     Available from Manufacturer

    CAD$5.51
  13. T&B - U543-HDG
    Product Code: CSPU543HDG

    End Cap, Adjustable Screw, Length 3.5 Inches, Width 1.63 Inch, Hot-Dip Galvanized Steel

    Learn More

     Available from Manufacturer

    CAD$12.28
  14. T&B - U514A-HDG
    Product Code: CSPU514AHDG

    Clamp, I-Beam, Opening Size 7/8 Inch, Width 1-1/4 Inch, Thickness 3/8 Inch, Design Load 1,650 Pounds, Hot-Dip Galvanized Steel, 3/8 x 1-1/2 Inch Set Screw Included

    Learn More

      In Stock in Gescan

    CAD$18.54
  15. T&B - H119-3/4EG
    Product Code: CSPH11934EG

    Coupling, Standard Rod, Size 3/4 Inch, Length 2-1/4 Inches, Electro-Galvanized Steel

    Learn More

     Available from Manufacturer

    CAD$17.76
  16. Erico - PTF10
    Product Code: ERIPTF10

    The CADDY® PYRAMID Tool-Free series offers a unique labor saving solution for supporting electrical and mechanical applications on a variety of roof surfaces. The CADDY PYRAMID Tool-Free series restrains pipe and conduit without the need for strut clamps or installation tools. Superior load distribution and a low abrasion foam interface combine to...

    Learn More

     Available from Manufacturer

    CAD$20.44
  17. Erico - CRLP137L22
    Product Code: ERICRLP137L22

    KEY FEATURES AND BENEFITS: • Allows for the quick creation, installation, and adjustment of multi-level trapeze assemblies • Ready to use out of the box and eliminates the need for cutting and preparing sections of strut • Easy "push-to-install" design allows installers to simply push the threaded rod through the mounting hole, ...

    Learn More

     Available from Manufacturer

    CAD$30.01
  18. T&B - AB228HDGC
    Product Code: CSPAB228HDGC

    Angular Fitting. Open 45 Degree Angle. 4 Holes. 4-7/8 Inch side X 5-1/4 Inch side X 1-5/8 width. Zinc coating is applied by hot-dipping after fabrication. Is in conformance with ASTM A-123, Grade 65 specification standards. Minimum of 2.5 mill thickness.

    Learn More

     Available from Manufacturer

    CAD$13.71
  19. UBS Industries - P1006-1420USS
    Product Code: UNSP10061420USS

    Unistrut channel nuts are manufactured from mild steel bars, and after machining operations are completed, they are case hardened, assuring positive biting action into the inturned edge of the Unistrut channel.

    Learn More

     Available from Manufacturer

    CAD$9.85
  20. Erico - BC20M
    Product Code: ERIBC20M

    BC-M Conduit to Beam Clamp, 1 1/4" EMT, 1 1/4" Rigid/Pipe, 1/2" Max Flange

    Learn More

      In Stock in Gescan

    CAD$4.05
  21. T&B - A243-1EG
    Product Code: CSPA2431EGC

    END CAP, STEEL

    Learn More

     Available from Manufacturer

    CAD$5.30
  22. T&B - C727-1-1/4
    Product Code: CSPC727114

    Ring, Adjustable Swivel, Pipe Size 1-1/4 Inches, Maximum Load 300 Pounds, Steel

    Learn More

     Available from Manufacturer

    CAD$1.61
  23. T&B - C781-3/4B
    Product Code: CSPC78134B

    Washer, Square, Size 3 Inches x 3 Inches, Rod Size 3/4 Inch, Hole Size 13/16 Inch, Black Finish Steel

    Learn More

     Available from Manufacturer

    CAD$17.02
  24. T&B - H119-1/4EGC
    Product Code: CSPH11914EGC

    Coupling, Standard Rod, Size 1/4 Inch, Length 7/8 Inches, Electro-Galvanized Steel

    Learn More

     Available from Manufacturer

    CAD$0.34
View as