View as
  1. T&B - U-564-1/2EG
    Product Code: CSPU56412EG

    Clamp, Heavy-Duty Beam, Tapped Hole Size 1/2 Inch, Clamp Thickness 1/4 Inch, C Set Screw Size 1/2 Inch x 2-3/4 Inch, Opening 1-21/32 Inch, Design Load 3,150 Pounds, Electro-Galvanized Steel

    Learn More

     Available from Manufacturer

    CAD$49.75
  2. Emerson Industrial - PC-125PAR
    Product Code: APPPC125PAR

    Appleton Parallel Type Clamp, Size: 1-1/4 IN, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: CSA C22.2 No. 18.4, CSA 065178, For Rigid, IMC And EMT

    Learn More

     Available from Manufacturer

    CAD$6.70
  3. Emerson Industrial - PC-75RA
    Product Code: APPPC75RA

    Appleton Right Angle Type Clamp, Size: 3/4 IN, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: CSA C22.2 No. 18.4, CSA 065178, For Rigid, IMC And EMT

    Learn More

     Available from Manufacturer

    CAD$3.98
  4. T&B - AB866
    Product Code: CSPAB866

    Nut, Wiring Stud, Size 1/2 Inch, Length 1-1/8 Inch, Steel

    Learn More

     Available from Manufacturer

    CAD$8.55
  5. T&B - AC100-1/2EGC
    Product Code: CSPAC10012EGC

    Nut, Springless, Size 1/2 Inch, Electro-Galvanized Steel, For use with A, C, E, and H Series Channels and Inserts

    Learn More

     Available from Manufacturer

    CAD$2.52
  6. T&B - AC100-3/8EGC
    Product Code: CSPAC10038EGC

    Nut, Springless, Size 3/8 Inch, Electro-Galvanized Steel, For use with A, C, E, and H Series Channels and Inserts

    Learn More

     Available from Manufacturer

    CAD$2.37
  7. T&B - M775L-1/2EG
    Product Code: CSPM775L12EG

    C-Clamp, with Locknut, Rod Size 1/2 Inch, Clamp Height 2 Inches, Electro-Galvanized Steel

    Learn More

     Available from Manufacturer

    CAD$11.81
  8. T&B - U510HDGC
    Product Code: CSPU510HDGC

    Bracket, Z Shape, Total Length 3 Inches, Top Length 1 Inch, Rise 1 Inch, Width 1-1/2 Inch, Set Screw 1/2 Inch x 1-1/2 Inch, Hot-Dip Galvanized Steel, For use with A-1200 and A-1400 Channel

    Learn More

     Available from Manufacturer

    CAD$12.87
  9. T&B - U514-AHDGC
    Product Code: CSPU514AHDGC

    Clamp, I-Beam, Opening Size 7/8 Inch, Width 1-1/4 Inch, Thickness 3/8 Inch, Design Load 1,650 Pounds, Hot-Dip Galvanized Steel, 3/8 x 1-1/2 Inch Set Screw Included

    Learn More

     Available from Manufacturer

    CAD$16.25
  10. T&B - U514HDGC
    Product Code: CSPU514HDGC

    Clamp, I-Beam, Width 1-1/4 Inch, Opening 1-1/4 Inch, Hot-Dip Galvanized Steel

    Learn More

     Available from Manufacturer

    CAD$6.94
  11. Erico - RGC
    Product Code: ERIRGC

    KEY FEATURES AND BENEFITS: • Provides a quick method to support a signal grid to computer floor pedestals • Slots in fastener grip wire to provide positive contact with post • Clamps grid wire directly to post allowing a low resistance connection across bare metal contacts • Installs easily with a screwdriver or nut driver

    Learn More

     Available from Manufacturer

    CAD$2.01
  12. T&B - AB263HDGC
    Product Code: CSPAB263HDGC

    Flat Plate Bracket. 5 Holes in V pattern, 9/16 Inch Diameter. 3-3/8 Inch X 3-3/8 Inch. Thickness 1/4 Inch. Tapered end. Zinc coating is applied by hot-dipping after fabrication. Is in conformance with ASTM A-123, Grade 65 specification standards. Minimum of 2.5 mill thickness.

    Learn More

     Available from Manufacturer

    CAD$33.96
  13. T&B - AB203
    Product Code: CSPAB203

    Fitting, 90 Degree, Height 4-1/8 Inches, Base Length 1-5/8 Inches, Hole Diameter 9/16 Inches on 1-7/8 Inch Centers, Steel

    Learn More

     Available from Manufacturer

    CAD$6.21
  14. T&B - A802EG
    Product Code: CSPA802EG

    Joiner with Reinforcing Plate, Material Electro-Galvanized Steel, For use with A Series Channel

    Learn More

     Available from Manufacturer

    CAD$19.19
  15. T&B - AB242HDGC
    Product Code: CSPAB242HDGC

    Saddle Washer. For use with either 3/8 inch or 1/2 inch hanger rod. Zinc coating is applied by hot-dipping after fabrication. Is in conformance with ASTM A-123, Grade 65 specification standards. Minimum of 2.5 mill thickness.

    Learn More

     Available from Manufacturer

    CAD$3.77
  16. T&B - 6H1-B
    Product Code: CSP6H1B

    Hanger, Conduit and Pipe, EMT Size 3/4 Inch, Rigid Conduit or Pipe 3/4 Inch, Steel, with Bolt

    Learn More

     Available from Manufacturer

    CAD$1.21
  17. Erico - 2000037EG
    Product Code: ERI2000037EG

    Features • Pressed steel beam clamp • Conforms with Federal Specification WW-H-171 (Type 23), Manufacturers Standardization Society ANSI®/MSS-SP-58 (Type 23)

    Learn More

     Available from Manufacturer

    CAD$3.83
  18. Erico - SK8ALA
    Product Code: ERISK8ALA

    KEY FEATURES AND BENEFITS: • One piece break apart strut clamp for EMT and Rigid conduit • Includes thread impression and captured screw

    Learn More

      In Stock in Gescan

    CAD$2.73
  19. T&B - 701-113AL
    Product Code: CSP701113AL

    Strap, Pipe and Conduit, Outer Diameter of Pipe 1.01-1.13 Inches/25.5-29mm, Rigid Conduit Size 3/4 Inch, Aluminum

    Learn More

     Available from Manufacturer

    CAD$2.32
  20. T&B - 701-245AL
    Product Code: CSP701245AL

    Strap, Pipe and Conduit, Outer Diameter of Pipe 2.33-2.45 Inches/59.95-62.5mm, Aluminum

    Learn More

     Available from Manufacturer

    CAD$2.33
  21. T&B - 701-356PG
    Product Code: CSP701356PG

    Strap, Pipe and Conduit, Outer Diameter of Pipe 3.51-3.56 Inches/89-90mm, Pre-Galvanized Steel

    Learn More

     Available from Manufacturer

    CAD$2.97
  22. T&B - 812-1EG
    Product Code: CSP8121EG

    Nut, Stud, Channel Size 1/4 Inch x 1 Inch, Steel

    Learn More

     Available from Manufacturer

    CAD$3.71
  23. Erico - SCH72B
    Product Code: ERISCH72B

    Description: SCH2 Single Piece Strut Clamp for Cable/Conduit Features: • One-piece cable/conduit clamp with protective boot • No screws or bolts to drop • Requires only a screwdriver or nutdriver for installation • Fits into open side of strut channel

    Learn More

     Available from Manufacturer

    CAD$7.24
View as