Erico - 20M24 - 1-1/4" Conduit Size CADDY® EM-M Conduit/Pipe to Flange Clip

CAD$3.61

Product code: ERI20M24

Manufacturer: Erico

Part Number: 20M24

  In Stock in Gescan

Details

Features • Supports conduit/pipe or cable from beam flanges • Snap close clip pivots a full 360° • Requires only a hammer to install

UPC 78285616220
UNSPSC 39121702
Special Features CONDUIT CLIP,1 1/4CONDUIT,1/8 TO 1/4 IN FLANGE
Installation HAMMER ON, PLIER
Certifications cULus®
Application(how its used) Datacom and Low Voltage, Electrical
Material Steel
Specification  Detailed Specifications