Erico - SK205I - 1-1/4" CADDY® SK Single Piece Steel Strut Clamp for Conduit (50 Pieces/Box)

CAD$1.81

Product code: ERISK205I

Manufacturer: Erico

Part Number: SK205I

  In Stock in Gescan

Details

1-1/4" CADDY® SK Single Piece Steel Strut Clamp for Conduit (50 Pieces/Box).

KEY FEATURES AND BENEFITS:

• One piece break apart strut clamp for EMT and Rigid conduit
• Includes thread impression and captured screw
• Finish: Electrogalvanized
• EMT Conduit Size: 1-1/4"
• Rigid Conduit/Pipe Size: 1-1/4"
• Outer Diameter (OD): 1.51" – 1.66"
• Width (W): 1-1/4"
• Static Load (F): 200 lb
• Certifications: cULus

UPC 782856253396
Color Silver
UNSPSC 39121700
Special Features CLAMP,STRUT,STEEL,1 1/4IN1 1/4 EMT/RIGID
Certifications cULus
Application(how its used) Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration
Material Mild Steel
Specification  Detailed Specifications