T&B - B1400-10PG - 10' 14 Gauge B1400 Series Pre-Galvanized Steel Metal Framing Channel Steel

CAD$25.29 /10FT

Product code: CSPB140010PG

Manufacturer: T&B

Part Number: B1400-10PG

  In Stock in Gescan

Qty:
0 x10FT

Details

Channel, 14 Gauge, 1-5/8 Inch x 13/16 Inch, Length 10 Feet, Pre-Galvanized Steel

UPC 616013111536
UNSPSC 30101804
Application(how its used) Used to mount, brace, support or connect structural loads in building construction such as pipe or electrical or data wire
Material Pre-galvanized Steel
Height 1 3/16 in
Length 120 in
Width 1-5/8 in
Gauge 14
Specification  Detailed Specifications