T&B - D120010HDGC - 1 5/8"x1"x10' SUPERSTRUT Metal Framing Channel

CAD$51.04 /10FT

Product code: CSPD120010HDGC

Manufacturer: T&B

Part Number: D120010HDGC

  In Stock in Gescan

Qty:
0 x10FT

Details

Channel, 12 Gauge, 1 Inch x 1-5/8 Inch, Length 10 Feet, Hot-Dip Galvanized Steel

UPC 786210562391
UNSPSC 30101804
Application(how its used) For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.
Material Hot-dipped Galvanized
Height 25.4 in
Length 10 ft
Width 41.27 in
Gauge 12
Specification  Detailed Specifications