Superior Flexible Conduits Inc. - NMC 100 - 1" x 100' Non-Metallic Conduit, Grey

CAD$ 218.94 CAD$ 159.98 /100FT

Product code: LIQNMC1100FT

Manufacturer: Superior Flexible Conduits Inc.

Part Number: NMC 100

  In Stock in Gescan

Qty:
0 x100FT

Details

Constructed from a high grade PVC, this conduit has a tremendous crush resistance and a smooth internal finish.

Features & Benefits:

- Extreme flexibility
- Broad temperature range-remains flexible from -5° to 176°F
- Liquid-tight
- One piece construction

Applications include:

- Fiber optics
- Automatic & moving machinery
- Robotics
- Lasers
- Office equipment
- Marine/shipboard wiring

Color Gray
Length 100'
Specification  Detailed Specifications