Superior Flexible Conduits Inc. - SSFT4-050R30 - 1/2" x 30m Coil SUPERSEAL Type CSA Conduit Flex Liquidtite Hydro Tested FT4, Black

CAD$ 156.60 CAD$ 109.98 /30MT

Product code: LIQCON1230M

Manufacturer: Superior Flexible Conduits Inc.

Part Number: SSFT4-050R30

  In Stock in Gescan

Qty:
0 x30MT

Details

PRODUCT FEATURES:

- Hot-dipped galvanized steel core with a pressure extruded PVC jacket
- Smooth interior for easy wire pulling
- Bi-directional
- Strength and flexibility to handle stress and strain
- Used in dry, damp or wet locations.
- Resists sunlight, heat and chemical degradation
- PVC jacket 75°C
- CSA # LL63214

UPC 623133040417
Color Black
Special Features Resists sunlight, heat and chemical degradation.
Application(how its used) Used in dry, damp or wet locations
Material Hot-dipped galvanized steel core with a pressure extruded PVC jacket
Length 30 Meters
Specification  Detailed Specifications